Beli spray gun sata di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WTB Sata Spray Gun J Series 13
    Mulai

    Rp12.999.900

    WTB Sata Spray Gun J Series 13
    atribut:
    • Material: aluminum die cast
    • Cup mounting port: G1/4
    • Nozzle diameter (mm): 1.3
    • Pattern opening (mm): 240
    • Air Connection Port: G1/4
    • Air Consumption (L/minute): 265
    • Required Compressor Power (kW): 2.2
  2. SATA Set Kunci Sok
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  3. BANDO Super Torque Synchro Belt Sts 100S4.5M
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    BANDO Super Torque Synchro Belt Sts 100S4.5M
    Deskripsi:
    Produk Super Torque Synchro Belt Sts 100S4.5M dari Bando ini memiliki range circumstance dari 162-2111 mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Belt Type: S4.5M
    • Material: Rubber
    • Type: Synchronized belt
    • Belt Width (mm): 10
  4. Melzer Spray Gun
    Mulai

    Rp279.900

    Melzer Spray Gun
    atribut:
    • Air consumption (CFM): 14.5
    • Cup Capacity (cc): 600
    • Nozzle Size (mm): 1.4
    • Material Output (ml/minute): 200-220
    • Working Pressure (Bar): 2.0-3.0
    • Fluid Delivery (ml/minute): 190-250
  5. ANEST IWATA Small Spray Gun W-71 Series
    Mulai

    Rp3.699.900

    ANEST IWATA Small Spray Gun W-71 Series
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  6. WTB Spray Gun
    Mulai

    Rp13.999.900

    WTB Spray Gun
    Deskripsi:
    -The Zero Pressure Tire is a tire with excellent cushion and without anxiety of air adjustment and puncture, because the tire inside is hollow and the inside pressure is normal pressure by KANATSU's original design.-The vibration absorbing rate is hig
  7. BluePoint HVLP Spray Gun
    Mulai

    Rp4.899.900

    BluePoint HVLP Spray Gun
    Deskripsi:
    - Lightweight and comfortable for all kinds of painting jobs- Provides superior spray performance- Stainless steel needle and tip
    atribut:
    • Fluid (Water) Delivery: 190 to 250mL/min
    • Air Inlet Thread Size: 1/4inch (NPSM)
    • Fluid Tip: 1.4mm
    • Air consumption: 14.5scfm
    • Cup Size: 600cc
    • Air Pressure Range: 30 to 43psi
  8. WTB Spray Gun
    Mulai

    Rp16.999.900

    WTB Spray Gun
    Deskripsi:
    -When recoating for color-matching and texture-matching, it is always finished in the semi-wetted mist status.-There will be no paint drop in winter or roughness of finishing in summer.-Spraying with low pressure(0.2MPa)is possible.-Conventional solvent-based paint and water-based paint can be smoothly painted as well.-You can paint at recoated edges without a concern of over-sprayed mist. -High grade finish painting for automotive, piano, etc. -Gravity type
    atribut:
    • Nozzle Diameter: 1.1mm
    • Required Compressor: 2.2kW
    • Air Usage: 275L/min
    • Pattern Opening: 265mm
    • Cup Mounting Outlet: G1/4
    • Material: Aluminium Forging
    • Purpose of Use: High grade finish painting for automotive, piano, etc.
  9. Meiji Hand Spray Gun F200 Series
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  10. Meiji Automotive Refinishing Spray Gun F-ZERO
    Mulai

    Rp3.199.900

    Meiji Automotive Refinishing Spray Gun F-ZERO
    Deskripsi:
    F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.
    atribut:
    • Spraying pressure: 0.2MPa
    • Paint feed system: Gravity
  11. SMC 5 Port Solenoid Valve VFR3110 Series
    Mulai

    Rp2.499.900

    SMC 5 Port Solenoid Valve VFR3110 Series
    atribut:
    • Coil Rated Voltage (V): DC24
    • Number of Ports: 5
    • Pipe Connection Diameter: NPT3/8
    • Suitable fluid: Air
    • Type of Lead Wire Extraction: DIN type terminal
    • Type of Switching: 2 position single
    • Type Of Thread: NPT
  12. SATA Set Perkakas Bengkel (Kunci Otomotif Set)
    Mulai

    Rp1.699.900

    SATA Set Perkakas Bengkel (Kunci Otomotif Set)
    Deskripsi:
    - 11x set kunci ring pas full polish (8,10,12,13,14,15,16,17,18,19,22mm)- 2x kunci busi seri 10mm (16,21mm)- 15x set mata kunci sok hexagon seri 10mm (7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm)- 1x kunci ratchet quick release seri 10mm- 2x set wobble socket seri 10mm (3", 10 ")- 1x universal joint seri 10mm- 1x adaptor 10mm (3/8" square hole X 1/4" square head)- 1x sliding head seri 12,5mm (1/2" square hole X 3/8" square head)- 1x adaptor 6,3mm (1/4" square hole X 3/8" square head)- 1x gagang mata obeng seri 6,3mm- 1x bit adaptor seri 6,3mm- 15x set bit panjang 25mm seri 6,3mmTorx: T10, T15, T20, T25, T30, T40Hexagon: (3, 4, 5, 6mm)Slotted (4, 5, 6,5mm)Phillips: (#1, #3)- 1x obeng minus dengan through blade (6 × 100mm)- 1x obeng plus dengan through blade (#2 × 100mm)- 1x tang slip joint 8"- 1x tang lancip 6"
  13. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  14. TEKIRO Semprotan Cat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TEKIRO Semprotan Cat
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
Daftar Harga spray gun sata Terbaru January 2026
WTB Sata Spray Gun J Series 13Rp12.999.900
SATA Set Kunci SokRp349.900
BANDO Super Torque Synchro Belt Sts 100S4.5MRp129.900
Melzer Spray GunRp279.900
ANEST IWATA Small Spray Gun W-71 SeriesRp3.699.900
WTB Spray GunRp13.999.900
BluePoint HVLP Spray GunRp4.899.900
WTB Spray GunRp16.999.900
Meiji Hand Spray Gun F200 SeriesRp1.499.900
Meiji Automotive Refinishing Spray Gun F-ZERORp3.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)