Beli spray gun hvlp mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint 1.0 Mini Hvlp Spray GunDeskripsi:Categorie: Workshop Tools Grease Guns/Spray Guns/Bench Vise/Pry Bars.atribut:
- Air consumption: 7.0mm
- Max. Inlet HVLP: 29psi
- Air Inlet Thread Size: 1/4inch NPSM
- Fluid Tip: 1.0mm
- Cup Size: 125cc
- Applications: Primer, base and clear
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Low Pressure Spraygun LPH-50atribut:
- Type of feed: Gravity
- STAR Touch Up Spray Gun S-770Deskripsi:Full Sized, Fast Application, Superior Atomization and Finishing.
- Melzer Spray Gunatribut:
- Air consumption (CFM): 14.5
- Cup Capacity (cc): 600
- Nozzle Size (mm): 1.4
- Material Output (ml/minute): 200-220
- Working Pressure (Bar): 2.0-3.0
- Fluid Delivery (ml/minute): 190-250
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- BluePoint 1.0 Mini HVLP Spray Gunatribut:
- Fluid Tip (mm): 1
- Air Consumption (scfm): 7
- Air Inlet Thread Size: 1/4inch NPSM
- Max. Inlet HVLP (PSI): 29 (20bar, 200kPa)
- Cup Size (cc): 125
- Applications: Primer, base, and clear
- Dry Weight without Cup oz (gram): 11.4 (322)
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- BluePoint HVLP Spray GunDeskripsi:- Lightweight and comfortable for all kinds of painting jobs- Provides superior spray performance- Stainless steel needle and tipatribut:
- Fluid (Water) Delivery: 190 to 250mL/min
- Air Inlet Thread Size: 1/4inch (NPSM)
- Fluid Tip: 1.4mm
- Air consumption: 14.5scfm
- Cup Size: 600cc
- Air Pressure Range: 30 to 43psi
- SAGOLA Spray Gun Classic Pro XD Gravityatribut:
- Dimensions (cm): 34.5x10x18
- Air Inlet Coupling (inch): BSP 1/4
- Design Pressure (bar): 8
- Max. Recommended Inlet Pressure (bar): 2
Daftar Harga spray gun hvlp mini Terbaru February 2026
| BluePoint 1.0 Mini Hvlp Spray Gun | Rp6.399.900 |
| LAKONI Spray Gun | Rp269.900 |
| GENESIS Spray Gun | Rp269.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| STAR Touch Up Spray Gun EVO-T | Rp1.299.900 |
| STAR Touch Up Spray Gun S-710 Series | Rp1.199.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| MultiPro Spray Gun Accessories | Rp189.900 |
| ANEST IWATA Low Pressure Spraygun LPH-50 | Rp7.599.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)