Beli spray gun hvlp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat)
    Mulai

    Rp2.799.900

    PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat)
    Deskripsi:
    H.V.L.P. gravity feed spray gun with excellent atomization, suitable for industrial purpose and car refinishing painting. Equipped with a 600c.c. gravity cup, a spanner, a cleaning brush and a paint filter.
    atribut:
    • Air Consumption (l/ml): 310
    • Cup Type: Gravity
    • Cup Capacity (cc): 600
    • Fluid Inlet (inch): M15x1.5P
  2. CAMPBELL HAUSFELD HVLP Spray Gun
    Mulai

    Rp1.499.900

    CAMPBELL HAUSFELD HVLP Spray Gun
    atribut:
    • Country of Origin: China (subject to change)
    • Nozzle Size (mm): 1.4
    • Paint Viscosity Optimum Range: Low to Medium
    • Pattern Size (inch): 1.5 to 9
    • Product Type: Spray Gun
    • UNSPSC: 31160000
    • Air Consumption @ 40 psi (cfm): 4.0
    • Air inlet (inch): 1/4
    • Cup Capacity (fl oz): 20
    • Fluid Delivery Type: Gravity
    • Includes: Basecoat/Clear Coat Systems; Enamels; Lacquers; Polyurethane/Urethane Top Coats; Primers
  3. OPT Spray Gun HVLP
    Mulai

    Rp1.699.900

    OPT Spray Gun HVLP
    atribut:
    • Size (mm): 1.5
    • Working Pressure (psi): 15 to 28
    • Fluid Inlet (inch): 3/8 NPS
    • Stainless Steel Cup Capacity (ml): 1000
    • Air Consumption (L/minute): 260
    • Paint Output (cc/minute): 195
    • Paint Width (mm): 310
  4. Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)
    Mulai

    Rp109.900

    Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)
    Deskripsi:
    Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Anda
    atribut:
    • Container Dimensions (mm): 60x60x90
    • Spray Gun Dimensions (mm): 150 x 100 x 20
    • Air inlet (inch): G1/4
    • Paint Capacity (ml): 125
    • Transmission: Gravitasi
    • Inlet Screw (inch): 45017
    • Material: Stainless Steel dan Plastik
    • Working Pressure (kg/cm²): 2.1
  5. MANOLI Spray Gun Low Pressure (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  6. SAGOLA Spray Gun 4600 Xtreme (Alat Semprot Cat)
    Mulai

    Rp8.199.900

    SAGOLA Spray Gun 4600 Xtreme (Alat Semprot Cat)
    atribut:
    • Dimensions (cm): 33.5x10.6x1
    • Air Inlet Coupling (inch): 1/4
    • Cup Capacity (ml): 650
    • Average Sound Pressure Level (dB): 80
  7. INGCO Air Spray Gun HVLP (Alat Semprot Cat)
    Mulai

    Rp419.900

    INGCO Air Spray Gun HVLP (Alat Semprot Cat)
    atribut:
    • Standard Nozzle (mm): 1.4
    • Pattern Width (mm): 180-250
    • Optional Nozzle (mm): 1.3-2.5
  8. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  9. TRUSCO Spray Gun Set (Alat Semprot Cat)
    Mulai

    Rp2.299.900

    TRUSCO Spray Gun Set (Alat Semprot Cat)
    Deskripsi:
    -Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under the same test as JIS standard commodities, on the same line. -For intermediate and top coat of small objects.-Coating with many color changes. -Gravity type
    atribut:
    • Cup Mounting Outlet: G1/4
    • Air Input Port: G1/4
    • Main Body Materials: Aluminium Die-Cast
  10. SAGOLA Spray Gun Classic Pro XD Aircap HVLP (Alat Semprot Cat)
    Mulai

    Rp3.399.900

    SAGOLA Spray Gun Classic Pro XD Aircap HVLP (Alat Semprot Cat)
    Deskripsi:
    HVLP Aircap. Compliance with the strictest environmental regulations.High Transfer HVLP Technology. High application speed.
    atribut:
    • Size (mm): 1.6
    • Recommended Nozzle: 1.6
    • Product Output Flow (g/minute): 202
    • Fan Size (mm): 250
    • Application Distance (cm): 12-15
    • Air Consumption at 2bar (L/minute): 355
    • Air Inlet Connection: BSP 1/4\" Male
    • Cup Capacity (ml): 650 (With Anti-drip System)
    • Dimensions With Cup (cm): 17.7x10.5x33.3
    • Dimensions Without Cup (cm): 17.9x1.9x17.7
    • Material In Contact With The Product: Anodized Aluminium, Chromed Aluminium, POM, Stainless Steel and Teflon
    • Recommended Pressure (bar): 1.5-2.0
  11. PROWIN Air Spray Gun Nozzle (Alat Semprot Cat)
    Mulai

    Rp2.399.900

    PROWIN Air Spray Gun Nozzle (Alat Semprot Cat)
    Deskripsi:
    Conventional gravity feed spray gun, suitable for vehicle, machine, woodworking and furniture industrial etc….Equipped with a 400c.c. stainless gravity cup, a spanner, a cleaning brush.
    atribut:
    • Cup Type: Gravity Side Cup
    • Cup Capacity (cc): 400
    • Air inlet (inch): 1/4
    • Fluid Inlet (inch): 1/4
    • Working Pressure (psi): 30-43
  12. Sabetzu Spray Gun
    Mulai

    Rp199.900

    Sabetzu Spray Gun
    Deskripsi:
    Spray gun HVLP (High Volume Low Pressure) sangat cocok digunakan untuk melakukan pengecatan dalam bidang automotive, intetior dan lainnya. Kelebihan spray gun model ini adalah menghasilkan pattern yang lebih tipis dan lebar. Selain itu tekanan udara sangat rendah sehingga hasil lebih halus dan menyebar. Selain itu kapasitas botol 600ml sangat besar
  13. ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    42%
    Mulai

    Rp2.199.900

    ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  14. BluePoint HVLP Spray Gun
    Mulai

    Rp4.899.900

    BluePoint HVLP Spray Gun
    Deskripsi:
    - Lightweight and comfortable for all kinds of painting jobs- Provides superior spray performance- Stainless steel needle and tip
    atribut:
    • Fluid (Water) Delivery: 190 to 250mL/min
    • Air Inlet Thread Size: 1/4inch (NPSM)
    • Fluid Tip: 1.4mm
    • Air consumption: 14.5scfm
    • Cup Size: 600cc
    • Air Pressure Range: 30 to 43psi
  15. BINKS HVLP Spray Gun
    Mulai

    Rp25.999.900

    BINKS HVLP Spray Gun
    atribut:
    • Country of Origin: USA (subject to change)
    • Paint Viscosity Optimum Range: Medium
    • Product Type: HVLP Spray Gun
    • UNSPSC: 31211908
    • Air inlet (inch): 1/4
    • Fluid Delivery Speed: Medium
    • Includes: Hardened SS/Heat Treated Fluid nozzle
    • Series: Trophy Series
  16. WOKIN Air Spray Gun HVLP (Alat Semprot Cat)
    Mulai

    Rp529.900

    WOKIN Air Spray Gun HVLP (Alat Semprot Cat)
    Deskripsi:
    - CE approval- G1/4" male threaded air inlet- Accessories:1pc European-type quick coupler1pc Japanese-type quick coupler1pc American-type quick coupler- Packing: by color box
  17. KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)
    Mulai

    Rp499.900

    KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)
    atribut:
    • Nozzle Size (mm): 1.4
    • Air Pressure (bar): 3.5
    • Feed type: Suction
    • Dimensions (LxWxH) (cm): 13x6x22
    • Air Consumption (L/minute): 200
Daftar Harga spray gun hvlp Terbaru October 2026
Orange Air Spray Gun (Alat Semprot Cat)Rp159.900
PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat)Rp2.799.900
CAMPBELL HAUSFELD HVLP Spray GunRp1.499.900
OPT Spray Gun HVLPRp1.699.900
Prona Spray Gun (Alat Semprot Cat)Rp1.299.900
Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)Rp109.900
MANOLI Spray Gun Low Pressure (Alat Semprot Cat)Rp1.399.900
SAGOLA Spray Gun 4600 Xtreme (Alat Semprot Cat)Rp8.199.900
INGCO Air Spray Gun HVLP (Alat Semprot Cat)Rp419.900
TRUSCO Spray GunRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait