Beli spot removing machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Micro Plasma Static Electricity Removing Instrumentatribut:
- Size (mm): 67x50x100
- Function: No stage air volume adjustment, electrode unit condensation reduce heater
- Accessories: Mounting stand *measured value is not guaranteed value.
- Ion Generation Method: SMD system (AC type)
- Electrode Form: Flat electrode
- Ion Balance (Superscript) (V): ±15 or less
- Input Voltaage DC (V): 24±10%
- Maximum Air Volume (m³/minute): 0.78
- Neutralization Hour (Superscript): 2.3 seconds or less (measurement distance 150mm)
- Output Voltage (VP-P): 3800VP-P (MAX)
- Ozone Concentration (Superscript): 50ppb or less
- Power Consumption (A): 1.1 or less
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Non Brand PVC Pressure Pipe Fitting & FlangeDeskripsi:Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- Pipe Fitting Material: PVC
Daftar Harga spot removing machine Terbaru February 2026
| AS ONE Micro Plasma Static Electricity Removing Instrument | Rp17.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Non Brand PVC Pressure Pipe Fitting & Flange | Rp79.900 |
Data diperbarui pada 28/02/2026 (Harga belum termasuk PPN)



















































































































































/AS%20ONE%20Micro%20Plasma%20Static%20Electricity%20Removing%20Instrument/diP108151486-1.jpg)