COMPACT TOOLS Non-Vacuum Type Pseudo Single Action Sander

Sebelum PPN:
Rp9.899.900
Spesifikasi
Air Consumption (m³/minute)0.36
Air Pressure Used (MPa)0.6
Depth (mm)250
ExhaustBack
Height (mm)94
Hose attachment portG1/4
MaterialAluminium Alloy
No Load Rotation Speed (rpm)11000
Orbit Diamond (mm)7
Pad Size (mm)123
Paper Size (mm)125
Usage Air Pressure (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lightweight and easy to handle.
- Since it is a pseudo-single action, it can be smoothed with different characteristics from double action.
Use
- For removing paint film.
- For smoothing when grinding metal.
- For base preparation of metal polishing.
- For convex grinding during spot welding.

Ulasan Produk

Tidak ada ulasan