Global Laser Laser module Global Laser

Sebelum PPN:
Rp4.499.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Laser type: Modulating * Laser color: Green * Emitting pattern: Dot * Laser wavelength: 520nm * Optical output power: 5mW * Laser class: 3R * Series: Acculase * This series laser diode module is an OEM device, BS (EN ) Meets the emission standard of 60825. It is recommended to refer to this standard and product datasheet before using this laser. If a laser of 1 mW or more is applied directly to the eye, it may cause serious eye damage. . Acculase DD PWM Green Laser Module. Global Laser Acculase's direct-drive PWM green LED laser diode module products offer high optical and electrical performance at an affordable price. Its excellent beam quality, efficiency, stability and long operating life make it suitable for a variety of demanding applications. Precise beam alignment with the outer sleeve of the module is ensured during manufacture, which makes it quick and easy to set up and use. The laser intensity can be PWM controlled by the TTL control signal and the laser can be turned on and off by the enable signal. The S lens type produces an elliptical beam or focused spot, and the C2 lens type produces a circular beam or focused spot. High visibility 520 nm green LED laser module High boresight accuracy: ; 1 mRad Built-in driver circuit 5 V TTL PWM input Digital enable input Electrically isolated case Reverse polarity protection

Ulasan Produk

Tidak ada ulasan