WURTH Spot Weld Drill Bit (Bor Las Titik)

Sebelum PPN:
Rp749.900
Spesifikasi
Diameter (mm)6
Length (mm)65
Flute Length (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Special coating for a long service life - Special drill for removing spot welds - Fixed center point, no need to be punched - Improved PLUS centering tip also for high-strength sheets - By optimizing the tip geometry, a longer service life than with conventional spot welding drills. - Can be used in all common drilling machines - Thanks to the TIN coating, the cutting edges have a service life of two to three times - Highest speed: at phi 6 up to 1200 rpm, at phi 8 up to 950 rpm, at phi 10 up to 730 rpm

Ulasan Produk

Tidak ada ulasan