Beli spline shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Spline Shaft
    Mulai

    Rp4.199.900

    THK Spline Shaft
    Deskripsi:
    Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.
    atribut:
    • Compatible: Nut: DPM 2536, DPM 2550, DP 25
    • Shaft Length: 1500mm
    • Shaft Outer Diameter: 26.9mm
    • Dimensions d0: 25φ mm
    • Dimensions dR: 22.6φ mm
    • Number of Gears: 16
    • Pitch Error: Single maximum: ± 0.025, cumulative maximum: ± 0.2/300mm
  2. THK Spline Shaft
    Mulai

    Rp2.599.900

    THK Spline Shaft
    Deskripsi:
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the internal tissue of the tooth surface, fiber flow occurs along the contour of the tooth profile, the tissue at the root of the tooth becomes extremely honey, and the fatigue strength increases.* *The delivery date of this product may change depending on the order status, so please check when ordering .
    atribut:
    • Pitch deviation (mm): Single maximum: ± 0.025, cumulative maximum: ± 0.2 / 300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. THK Spline Nut
    Mulai

    Rp1.699.900

    THK Spline Nut
    Deskripsi:
    A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. When combined with a rolled spline shaft, smooth linear motion and torque transmission can be obtained.
    atribut:
    • Outer Diameter Tolerance (mm): 0-(-0.062(h9))
    • P.C.D (mm): 47
    • Allowable Torque (N m): 211 (at contact pressure 9.8 N/mm²
    • Clearance (mm): Maximum rotation direction: α ≦ 20 minutes
    • Dimension B (mm): phi 6.6
    • Dimension F (mm): 14
    • Dimension R (mm): 2
    • Dimensions d (mm): Φ2
    • Flange Outer Diameter (Φmm): 61
    • Flange Thickness (mm): 8
    • Length L (mm): 50
    • Mass (g): 270
    • Material: High strength zinc alloy
    • Outer Diameter d (mm): 36
    • Suitable For: Axis: SS2550
    • Type: Flange type
  4. NB (Nippon Bearing) Ball spline shaft SSP-AM type
    Mulai

    Rp1.199.900

    NB (Nippon Bearing) Ball spline shaft SSP-AM type
    Deskripsi:
    A ball spline is a linear motion mechanism that uses the rolling motion of balls. Because it can simultaneously load radial load and torque, it is used in a wide range of fields, including transport equipment and robots.*Ball splines are linear motion mechanisms that utilize the rolling motion of balls. *Since it can withstand radial load and torque simultaneously, it is used in a wide range of fields, including conveying equipment and robots.
  5. Panasonic Servo motor
    Mulai

    Rp9.599.900

    Panasonic Servo motor
    Deskripsi:
    High inertia, Lead wire typeFamily name : MINAS A6MHMF Series
    atribut:
    • Type: High inertia
    • Protection Class: IP65
    • Voltage (V): 200
    • Continuous Stall Torque (N ⋅ m): 2.86
    • Flange Sq. Dimension (mm): 80
    • Max. Current (A (o-p)): 18.8
    • Maximum Rated Rotation Speed (rpm): 6000
    • Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
    • Momentary Max. Peak Torque (N ⋅ m): 8.36
    • Motor lead-out configuration: Lead Wire
    • Output Rating (W): 750
    • Power Supply Capacity (kVA): 1.8
    • Rated Current (A (rms)): 3.8
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N ⋅ m): 2.39
  6. THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Mulai

    Rp9.199.900

    THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Deskripsi:
    High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
    atribut:
    • Arrow: XX: 26mm
    • Twist: Right direction
    • Spacer Ball: None
    • Clearance Code: G0
    • Installation Method: Fixed-support
    • Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
    • BCD: 14.3mm
    • Dimension L1: 85mm
    • Dimension L2: 99mm
    • Dimension L3: 166mm
    • Flange Hole: 4-φ 5.5
    • Flange Outer Diameter: 40mm
    • Lead Accuracy: ± 0.018mm
    • Number of Circuit: 1 volumex3 rows
    • Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
    • Nut Overall Length: 23mm
    • P.C.D: 31mm
    • Shaft Outer Diameter: 14mm
    • Stroke: 50mm
  7. OH NT Nylon Hammer (Martil / Palu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp359.900

    OH NT Nylon Hammer (Martil / Palu)
    atribut:
    • Handle Material: Oak
    • Head Material: NT nylon (PA)
  8. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  9. MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.899.900

    MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Finish: Chrome
    • Box End Type: 12-Point Box End
    • Wrench Length Style: Standard
  10. NALGENE Bottle Wide Mouth HDPE IP2 (Botol Lab)
    Mulai

    Rp5.799.900

    NALGENE Bottle Wide Mouth HDPE IP2 (Botol Lab)
    Deskripsi:
    Store dry or liquid materials in Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles. Ideal as inner containers for customers who design, assemble and certify their own combination packaging, these economical bottles are designed to resist splitting and puncturing from shipping shocks.
    atribut:
    • Material: Virgin HDPE
    • Closure Type: Screw Cap
    • Color: White Natural
  11. THK LM Guide HSR Rail
    Mulai

    Rp749.900

    THK LM Guide HSR Rail
    Deskripsi:
    HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  12. THK LM Block (HSR Type)
    Mulai

    Rp1.499.900

    THK LM Block (HSR Type)
    Deskripsi:
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Type: Single block
  13. THK Precision Ball Screw with Rail
    Mulai

    Rp4.099.900

    THK Precision Ball Screw with Rail
    Deskripsi:
    Using an end-cap method, these models achieve stable motion in a high-speed rotation.
    atribut:
    • Lubrication and Dust Preventioin Accessories: with End Seal + Side Seal + Inner Seal + Metal Scrapper
    • Rolled Shaft: Yes
    • Screw Shaft Outer Diameter d (mm): 20
    • Lead Ph (mm): 20
    • Ball Center to-center Diameter (mm): 20.75
    • Axial Clearance (mm): 0.1
    • Basic Load Rating Ca-C₀a (kN): 7.7-22.3
    • DN Value: 70000
    • Flange Diameter D₁ (mm): 62
    • Lubrication Hole N₁-A: 5-M6
    • Nut Dimensions B₁ (mm): 27.5
    • Nut Dimensions H (mm): 10
    • Nut Dimensions PCD (mm): 4.5x7.5x5.3
    • Outer Diameter d (mm): 39
    • Overall Length L₁ (mm): 15
    • Rigidity K (N/µm): 210
    • Screw Shaft Inertial Moment (kg.m²/mm): 1.23x10⁻⁷
    • Seal M₁ (mm): 3.5
    • Thread Minor Diameter dc (mm): 17.5
  14. KENIS Titanium rod
    Mulai

    Rp549.900

    KENIS Titanium rod
    atribut:
    • Melting Point (°C): 1668
    • Specific Gravity: 4.51
  15. SMS Petro Recoil Baut Kunci
    Mulai

    Rp22.900

    SMS Petro Recoil Baut Kunci
    Deskripsi:
    Recoil adalah alat perbaikan atau untuk reparasi baut yang sudah rusak. Nantinya alat ini akan dipasangkan menggunakan alat pada lubang yang sudah disiapkan.
  16. THK Screw Shaft
    Mulai

    Rp689.900

    THK Screw Shaft
    Deskripsi:
    Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.Useable: Screw nut DCM, DC common
  17. STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)
    Mulai

    Rp1.099.900

    STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)
    Deskripsi:
    MS-33787, MIL-W-8982HPQ high performance steel, gunmetal finish
  18. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  19. Jayaboard Ceiling Gypsum Board (Papan Plafon Gipsum)
    Mulai

    Rp119.900

    Jayaboard Ceiling Gypsum Board (Papan Plafon Gipsum)
    Deskripsi:
    Jayaboard Soundstop merupakan papan gypsum yang memiliki kemampuan yang sangat baik dalam menahan suara agar suara bising yang dihasilkan dari dalam sebuah ruangan tidak terdengar ke ruangan lain.Sustainability:- Sertifikasi Green Label Singapore & Green Listing Indonesia- Bebas asbestos- Zero VOC- Non radioactive material- Recyclable materialRekomendasi Pemasangan:- Bioskop- Hotel- Apartment- Home Theatre- Ruang Karaoke- Studio Musik
    atribut:
    • Length (mm): 2400
    • Width (mm): 1200
  20. THK Full-Ball Rolled Ball Screw Standard
    Mulai

    Rp2.099.900

    THK Full-Ball Rolled Ball Screw Standard
    Deskripsi:
    A compact, round type Ball Screw with a ball screw nut incorporated with a return pipe. The flange circumference is cut flat at the top and bottom, allowing the shaft center to be positioned low.
    atribut:
    • Greasing Hole A: M6
    • Type: With end seal + side seal + inner seal + metal scraper
Daftar Harga spline shaft Terbaru October 2026
THK Spline ShaftRp4.199.900
THK Spline ShaftRp2.599.900
THK Spline NutRp1.699.900
NB (Nippon Bearing) Ball spline shaft SSP-AM typeRp1.199.900
Panasonic Servo motorRp9.599.900
THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Rp9.199.900
OH NT Nylon Hammer (Martil / Palu)Rp359.900
FAG Adapter SleevesRp119.900
MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Rp2.899.900
NALGENE Bottle Wide Mouth HDPE IP2 (Botol Lab)Rp5.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)