THK Standard Lead Precision Ball Screw (Shaft End Finished Product)

Sebelum PPN:
Rp9.199.900
Spesifikasi
ArrowXX: 26mm
TwistRight direction
Spacer BallNone
Clearance CodeG0
Installation MethodFixed-support
Torque4.9x10⁻³ to 4.9x10⁻²Nm
BCD14.3mm
Dimension L185mm
Dimension L299mm
Dimension L3166mm
Flange Hole4-φ 5.5
Flange Outer Diameter40mm
Lead Accuracy± 0.018mm
Number of Circuit1 volumex3 rows
Nut Outside Diameter21φ mm (g 6:-0.007 to-0.020)
Nut Overall Length23mm
P.C.D31mm
Shaft Outer Diameter14mm
Stroke50mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
Warning
* Because the delivery date changes according to the order status, please confirm at the time of ordering

Ulasan Produk

Tidak ada ulasan