Beli spirax di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Transmission Fluid Spirax S5 CVT X (Pelumas Transmisi)
    Mulai

    Rp239.900

    Shell Transmission Fluid Spirax S5 CVT X (Pelumas Transmisi)
    atribut:
    • Volume (L): 1
    • SNI License: Yes
    • SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
  2. Shell Transmission Fluid Spirax S2 A (Pelumas Transmisi)
    Mulai

    Rp71.900

    Shell Transmission Fluid Spirax S2 A (Pelumas Transmisi)
    Deskripsi:
    Shell Spirax S2 A 80W-90. - High quality, API GL-5 axle and transmission oil Shell Spirax Oils S2 A 80W-90 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions and some transmissions. - Automotive transmissions, differentials - Moderate to heavily loaded gear sets in stationary and ancillary equipment - Hypoid gear axles - Motorcycle gear units separate from the engine - Other automotive transmission units operating under high speed/shock load, high speed/low torque and low speed/high torque conditions.
    atribut:
    • SAE Grade: 80W90
    • Viscosity at 40°C (mm²/s): 146
    • Viscosity at 100°C (mm²/s): 14.7
    • Viscosity Index: 100
    • Density at 15degrees C kg/L: 0.904
    • Packaging: Bottle
    • Flash Point (°C): 175
    • Pour Point (°C): - 27
    • SNI License: Yes
    • SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
    • Volume (L): 1
  3. Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    Mulai

    Rp1.499.900

    Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    atribut:
    • Class: 20K
    • Body Material: FCD-S
  4. TLV Check Valve
    Mulai

    Rp4.399.900

    TLV Check Valve
    Deskripsi:
    Size : 15-25 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure (MPaG) : 1.0 Size : 32-50 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure : 1.0 Size : 15-50 Body Material : Stainless Steel Sealing Surface : Stainless Steel Maximum Operating Pressure : 2.1
    atribut:
    • Maximum Opening Diffential Pressure (MPa): 0.002
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  5. SARCO Thermodynamic Trap
    Mulai

    Rp17.999.900

    SARCO Thermodynamic Trap
    atribut:
    • Item: Td52-3/8inch Thermodynamic Trap
    • UNSPSC: 31160000
  6. Yoshitake Strainer
    Mulai

    Rp1.399.900

    Yoshitake Strainer
    Deskripsi:
    -A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60
    atribut:
    • Screen Materials: Stainless Steel
  7. Yoshitake Stainless Steel U-Shaped Strainer
    Mulai

    Rp3.699.900

    Yoshitake Stainless Steel U-Shaped Strainer
    atribut:
    • Connector: JIS 10K FF flange
    • Handle Type: Without handle
    • Material (Main Unit): Cast Stainless Steel
    • Material (screen): Stainless Steel
    • Maximum Pressure (MPa): 1
    • Type: Strainer
  8. Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    Mulai

    Rp2.999.900

    Yoshitake Steam Trap (Screw-In Type) Td-10Na Series
    atribut:
    • Back Pressure Tolerance: 50% or less of inlet pressure
    • Applicable Fluid: Steam drain
    • format: Disk type
    • Flow Direction: Horizontal -> horizontal, upper <-> lower
    • Applicable Pressure Range (MPa): 0.035-2.0
    • Body Material: Spheroidal graphite cast iron (FCD450)
    • Color: Silver
    • Connection: JIS Rc
    • Dimension L (mm): 90
    • Material (Valve Seat): Stainless steel (special heat treatment)
    • Material (disk): Stainless steel (special heat treatment)
    • Maximum Temperature (°C): 220
  9. Yoshitake Steam Trap
    Mulai

    Rp3.399.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  10. TLV Free Float Steam Trap J3X Series
    Mulai

    Rp9.499.900

    TLV Free Float Steam Trap J3X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
    • Minimum Operating Pressure: 0.01
    • Body Material: Ductile Cast Iron
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  11. VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)
    Mulai

    Rp6.199.900

    VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)
    Deskripsi:
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    atribut:
    • Material (Main Unit): FCD
    • Type: Bucket Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: steam
    • Applicable Pressure Range (MPa): 0.01 - 1.0
    • Dimension G (mm): 82
    • End Connection: JIS 10K / 20K (shared) FF flange
    • Material: Valve disc/valve seat (SUS), bucket (SUS)
    • Mounting Direction: Upright mounting on horizontal piping
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 2.4
  12. TLV Disc Type Steam Trap A3N Series
    Mulai

    Rp6.299.900

    TLV Disc Type Steam Trap A3N Series
    atribut:
    • Maximum Operating Pressure (MPaG): 1.6
    • Minimum Operating Pressure: 0.03
    • Connection: Screwed
    • Maximum Back Pressure: 80% of Inlet Pressure
    • Maximum Operating Temperature (°C): 220
  13. VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common
    Mulai

    Rp8.399.900

    VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common
    atribut:
    • Material: Upper Lid: FCD
    • Material (Main Unit): FCD
    • Type: Steam Srap
    • Form: Disc Type
    • Strainer: 80 Mesh
    • Applicable Pressure Range (MPa): 0.03 - 1.6
    • End Connection: JIS 10K / 16K / 20K (shared) FF flange
    • Fluid Temperature (°C): 220 or Less
    • Material (Valve Seat): SUS
    • Material (disc): SUS
    • Maximum Discharge (L/hour): Continuous 990
    • Mounting Direction: Horizontal / Vertical (Exit Downward) / Horizontal Mounting Free (Excluding Top Lid Downward)
    • Suitable fluid: Steam
    • Withstand Voltage Test Pressure (MPa): (Main body) 2.4 with water pressure
  14. VENN Steam Trap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

  15. Yoshitake Steam Trap
    Mulai

    Rp4.199.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  16. VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc)
    Mulai

    Rp12.999.900

    VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc)
    Deskripsi:
    By adopting a thermo-type air vent valve, the warm-up time is shortened and air damage is prevented. It has a wide applicable pressure range and can be used in a wide range of applications. It operates stably regardless of the amount of drainage generated. It can also be used for vertical piping (from top to bottom) by changing the position of the cover.
    atribut:
    • Material (Main Unit): FC
    • Type: Float Type
    • Fluid Temperature (°C): 180 or less
    • Suitable fluid: Steam
    • Applicable Pressure Range (MPa): 0.9 or less
    • Back Pressure Tolerance: 90% or less of primary pressure
    • End Connection: JIS 10K FF flange
    • Material: Valve body, valve seat, float (SUS)
    • Mounting Direction: Horizontal / vertical by rearrangement (from top to bottom)
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  17. Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)
    Mulai

    Rp269.900

    Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)
    Deskripsi:
    - Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.
    atribut:
    • Packaging: Gallon
    • SAE Grade: 80W- 90
    • SNI License: Yes
    • SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
    • Volume (L): 4
Daftar Harga spirax Terbaru October 2026
Shell Transmission Fluid Spirax S5 CVT X (Pelumas Transmisi)Rp239.900
Shell Transmission Fluid Spirax S2 A (Pelumas Transmisi)Rp71.900
Osaka Spirit S45C JIS standardRp86.900
Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)Rp1.499.900
TLV Check ValveRp4.399.900
SARCO Thermodynamic TrapRp17.999.900
Yoshitake StrainerRp1.399.900
NACHI Straight Shank Iron Drill (Mata Bor Lurus)Rp139.900
Yoshitake Stainless Steel U-Shaped StrainerRp3.699.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait