Shell Transmission Fluid Spirax S2 A (Pelumas Transmisi)

Sebelum PPN:
Rp71.900
Spesifikasi
SAE Grade80W90
Viscosity at 40°C (mm²/s)146
Viscosity at 100°C (mm²/s)14.7
Viscosity Index100
Density at 15degrees C kg/L0.904
PackagingBottle
Flash Point (°C)175
Pour Point (°C)- 27
SNI LicenseYes
SNI NumberSNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
Volume (L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell Spirax S2 A 80W-90.
- High quality, API GL-5 axle and transmission oil Shell Spirax Oils S2 A 80W-90 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions and some transmissions.
- Automotive transmissions, differentials
- Moderate to heavily loaded gear sets in stationary and ancillary equipment
- Hypoid gear axles
- Motorcycle gear units separate from the engine
- Other automotive transmission units operating under high speed/shock load, high speed/low torque and low speed/high torque conditions.
Peringatan
Oli ini resmi/original

Ulasan Produk

Tidak ada ulasan