VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common

Sebelum PPN:
Rp8.399.900 - Rp9.099.900
Spesifikasi
MaterialUpper Lid: FCD
Material (Main Unit)FCD
TypeSteam Srap
FormDisc Type
Strainer80 Mesh
Applicable Pressure Range (MPa)0.03 - 1.6
End ConnectionJIS 10K / 16K / 20K (shared) FF flange
Fluid Temperature (°C)220 or Less
Material (Valve Seat)SUS
Material (disc)SUS
Maximum Discharge (L/hour)Continuous 990
Mounting DirectionHorizontal / Vertical (Exit Downward) / Horizontal Mounting Free (Excluding Top Lid Downward)
Suitable fluidSteam
Withstand Voltage Test Pressure (MPa)(Main body) 2.4 with water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait