Ohm Electric Integrated 2.1ch speaker with deep bass woofer, 11W output, compatible with TVs and PCs (Pengeras Suara)

Sebelum PPN:
Rp989.900
Spesifikasi
Frequency Characteristic25Hz~20kHz
Included AccessoriesDedicated AC adapter...approx. 150cm, External audio input cord...approx. 100cm, RCA conversion adapter cord...approx. 10cm, Instruction manual with warranty
Mass (g)About 1180
Outer DimensionsWidth 132 x Height 200 x Depth 159 mm
Power SupplyDC5V 2A(microUSB)
S/N Ratio≥70dB
SpecificationMaximum practical output: 11W total (left and right speakers 3W x 2, subwoofer 5W)
speakerLeft and right speakers: 52mm diameter (4Ω), subwoofer: 78mm diameter (4Ω)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait