Beli sound di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY High Power Audio System with BLUETOOTH TechnologyDeskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- SOUND CURTAINS Sound Proofing and Acoustical Absorption Productatribut:
- UNSPSC: 30141601
- Color: Gray
- Resistant To: Fire
- Temperature Range (°F): -20 to 180
- Custom Digital Sound Level MeterDeskripsi:Noise management at factories and construction sites, and other general noise checks
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Servvo Clean Agent SV-36Deskripsi:Alat pemadam api ringan SERVVO Clean Agent SV-36 merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Hydrofluorocarbon236fa (HFC-236fa) yang aman bagi manusia, non korosif, non konduktif, bebas residu, sangat ramah lingkungan, dan memiliki skala Ozone Depletion Potential (ODP) sebesar 0 (nol).Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.atribut:
- Color: Red
- Fire Class: A, B, C
- Finishing: UV Resistance Powder Coating
- Working Temperature (°C): -20 to 60
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Platinum Keramik Keramik Lantai 50x50 Sydney Series (Floor Tile)atribut:
- Size (cm): 50×50
- Finish: Glossy
- ROMAN TILE Granit Hard Rock dTamboraDeskripsi:dTambora 30x30 cm is the newest collection of RomanGranit which is included in the HARDROCK category. Comes with a thickness of 20 mm, HARDROCK products also undergo a rectified process and are produced using the Colored Body technique. dTambora with natural rock motifs appears with random effects and is available in 3 tonality gray colors: dTambora Perla TGT338550CR, dTambora Grigio TGT338551CR, and dTambora Charcoal TGT338552CR.atribut:
- Size (cm): 30x30
- Motive: dTambora
- Tile Category: Hard Rock
- Shade Variation: V2
- Design Faces: Random
- PEI Rating: 4
- Slip Resistance: R-12
- Surface Texture: Structured
- SONY Sound BarDeskripsi:Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetoothatribut:
- Dimensions (mm): 900x64x88
- Amplifier Type: S-Master
- Bluetooth Version: 4.2
- Bar Speaker: 1
- Input and output terminals: HDMI(ARC),Optical-audio input,USB type A
- NFC: No
- Output Power (W): 120
- Power Consumption (W): 30
- SNI License: Yes
- Sound Effect: Night Mode, Voice Mode
- Speaker Structure: 2.0ch
- Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bassatribut:
- Color: Black
- Bluetooth Version: 5.0
- Working Distance (m): ≤10
- Output Power (W): 10
- Speaker Spesifications (mm): 2x52
- Frequency Response Range (kHz): 0.1-18.0
- Battery Capacity (mAh/V): 1200/3.7
- Charging Time (hour): 3
- Input Power (W/mA): 5-1000
- Play Time (hour): 5
- Signal to Noise Ratio (dB): ≥75
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
Daftar Harga sound Terbaru March 2026
| SONY High Power Audio System with BLUETOOTH Technology | Rp3.399.900 |
| SOUND CURTAINS Sound Proofing and Acoustical Absorption Product | Rp10.999.900 |
| Custom Digital Sound Level Meter | Rp1.799.900 |
| TOTO Alisei Set Shower & Keran Bak Mandi Single Lever | Rp4.399.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| Servvo Clean Agent SV-36 | Rp5.499.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.599.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Servvo%20Clean%20Agent%20SV-36/evP107195535-1.jpg)

/9cP103222336-1.jpg)


/7gP108362268-1.jpg)




/48P103220152-1.jpg)