Beli soundbar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONY Sound Bar
    Mulai

    Rp1.999.900

    SONY Sound Bar
    Deskripsi:
    Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetooth
    atribut:
    • Dimensions (mm): 900x64x88
    • Amplifier Type: S-Master
    • Bluetooth Version: 4.2
    • Bar Speaker: 1
    • Input and output terminals: HDMI(ARC),Optical-audio input,USB type A
    • NFC: No
    • Output Power (W): 120
    • Power Consumption (W): 30
    • SNI License: Yes
    • Sound Effect: Night Mode, Voice Mode
    • Speaker Structure: 2.0ch
  2. ADVANCE DIGITALS Speaker Soundbar TV
    Mulai

    Rp249.900

    ADVANCE DIGITALS Speaker Soundbar TV
    atribut:
    • Battery Capacity (mAh): 1800
    • Connection: Bluetooth (+10m) & AUX (Jack Audio 3.5mm)
    • Voltage (V): USB DC 5
  3. Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bass
    Mulai

    Rp269.900

    Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bass
    atribut:
    • Color: Black
    • Bluetooth Version: 5.0
    • Working Distance (m): ≤10
    • Output Power (W): 10
    • Speaker Spesifications (mm): 2x52
    • Frequency Response Range (kHz): 0.1-18.0
    • Battery Capacity (mAh/V): 1200/3.7
    • Charging Time (hour): 3
    • Input Power (W/mA): 5-1000
    • Play Time (hour): 5
    • Signal to Noise Ratio (dB): ≥75
  4. INDACHI Meja Lipat
    Mulai

    Rp1.899.900

  5. Polytron Digital TV
    Mulai

    Rp1.699.900

    Polytron Digital TV
    atribut:
    • Digital TV: DVB-T2
  6. DreamWave Speaker Explorer (Sound System)
    Mulai

    Rp1.799.900

    DreamWave Speaker Explorer (Sound System)
    Deskripsi:
    EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!
    atribut:
    • Battery Life: 6000mAh
    • Dimensions: 80x197x69mm
    • Playtime: Up to 18hours (6 hours at max volume, full bass status)
    • Power: 15W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  7. SONY Soundbar
    Mulai

    Rp3.399.900

    SONY Soundbar
    atribut:
    • SNI License: Yes
  8. Lenovo Headphone Gaming Bluetooth Stereo RGB
    Mulai

    Rp229.900

    Lenovo Headphone Gaming Bluetooth Stereo RGB
    Deskripsi:
    - Penutup telinga berkualitas tinggi yang nyaman dengan tekstur kulit yang lembut, nyaman digunakan lama, lebar yang dapat disesuaikan sesuai kebutuhan- Mikrofon dapat ditekuk secara omni-directional untuk menyesuaikan sudut yang tepat.- Sisi headset dilengkapi dengan roda volume, satu tangan dapat dengan mudah menyesuaikan ukuran volume.
    atribut:
    • Horn Unit(mm): 50
    • Power Output(mW): 10
    • Left-Right Balance(dB): ≤3
    • Lamp Input: USB
    • Microphone Frequency Response (Hz-kHz): 100-10
    • Microphone Sensitivity (dB): -42±3
    • Microphone Signal to noise ratio(dB): ≥58
    • Speaker Frequency Response (Hz-kHz): 20-20
    • Speaker Impedance (ohm): 21
    • Voice Input(mm): 3.5 (Jack)
    • Wire Length (m): ≥2.2
  9. Logitech Webcam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
  10. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  11. TECHCROFT Alat Pengukur Tekanan GSB63
    Mulai

    Rp459.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  12. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (59)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  13. DreamWave Speaker Elemental
    Mulai

    Rp2.799.900

    DreamWave Speaker Elemental
    Deskripsi:
    ELEMENTALElemental is a high performance 30W Bluetooth speaker sound system and an ultra-bright 110 lumens LED flashlight capable of projecting up to 400 feet of light distance with SOS flash sequence to assist you in the dark wilderness. Party at the
    atribut:
    • Battery Life: 12000mAh
    • Dimensions: 174x390x130mm
    • Playtime: Up to 14hours (7 hours at max volume, full bass status)
    • Power: 30W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
Daftar Harga soundbar Terbaru March 2026
SONY Sound BarRp1.999.900
ADVANCE DIGITALS Speaker Soundbar TVRp249.900
Robot Bluetooth 5.0 Dual Connection Soundbar Speaker BassRp269.900
INDACHI Meja LipatRp1.899.900
Polytron Digital TVRp1.699.900
DreamWave Speaker Explorer (Sound System)Rp1.799.900
SONY SoundbarRp3.399.900
Lenovo Headphone Gaming Bluetooth Stereo RGBRp229.900
Logitech WebcamRp279.900
Parker Pulpen Seri UrbanRp369.900

Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)

Halaman Terkait