Beli solder station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
- WEP Soldering StationDeskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- WEP Soldering Station dengan Dudukan dan Pembersih TipDeskripsi:Mata solder dapat di gunakan tipe 936
- EZREN Soldering StationDeskripsi:Ezren -353 Soldering Station Constant TemperatureMain function:1. Comfortable portable handheld and temperature control rotation2. This product is ESD-protected.3. High-quality resistance good for long service life4. Microcomputer control,warming-up quickly.5. Intelligent system that could alarm , Fault detection automatically.ISI PAKET :- main unit + power cord- soldering iron- soldering iron holder- Busa spoon
- HAKKO Digital Electric Soldering Iron Stationatribut:
- Heater: Ceramic heater
- goot Set Temperature Fixed Type Soldering IronDeskripsi:Temperature fixed turning-on-electricity check with lamp can check the current status at a glance of the heatercorresponding to the lead-free solder in a high-power ceramic heater adopted pursuing the shape of the grip, easy to hold grip reduce the heat of the heat-insulating structure and the grip cover.atribut:
- Set Temperature (°C): 350
- Accessories: Tip (PX-2RT-B)
- Power Cord (m): 1.5
- Voltage (V): 100
- Heater: Ceramic Heater
- Ripple Temperature (°C): ±5 without Load
- Insulation Resistance (MΩ): 100 or more (500V DC)
- Power Consumption (W): 85
- Rated Voltage/Frequency (V/Hz): AC 100-50/60
- TRUSCO Number: 442-3674
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- CELLKIT Solder Uap DigitalDeskripsi:Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Solder Heating Element: Ceramic heater
- WEP Soldering Station and Hot Air Rework StationDeskripsi:WEP 938BD+ II Professional Soldering Station & Hot Air Rework Station1x WEP 938BD+ II Professional Soldering Station & Hot Air Rework Stationatribut:
- Operating Temperature (°C): 0 ~ 40 (32 ~ 104°F)
- Air Delivery: Brushless blower with smooth air delivery
- Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
- Display: LCD
- Tip to Ground Resistance (ohm): <2
- Power (W): 810
- WEP Alat SolderDeskripsi:WEP 853AAA 3 in 1 digital SMD soldering welding equipment preheat BGA rework station1. Using microcomputer processor PID programmable temperature control technology.2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.3. Air Gun heater use ceramic heater.heating elements firmly wrapped around the model ceramic, rapid and uniform heating.Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.4. Soldering iron part using Imported heater.heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.5. The machine has a self-test function.full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.6. 853AAA preheating station using the user-friendly design.the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.Uses magnetic induction technology.Card board bracket to prevent protective pads suck hood above.Can rotate 360 degrees, flexible card board.It is suitable for the circuit boards of different shapes and sizes.7. 853AAA temperature correction functionAdapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.The correction temperaturerange is -50 °C ~ +50 °C.8. 853AAA has Celsius / Fahrenheit temperature display functionMeet different market needs to design the temperature display mode, you can choose under customary interest.
- TEKIRO Household Tool KitDeskripsi:Tekiro Household Set merupakan produk baru dari Tekiro yang diciptakan untuk "kebutuhan rumah tangga" home use, karena didalamnya terdapat perkakas-perkakas seperti palu, kunci inggris, tang, cutter, meteran dan masih banyak lagi.Karena diciptakan untuk perkakas rumahan sehingga produk ini "tidak direkomendasikan" untuk penggunaan di bengkel, industri dan pekerjaan berat lainnya.Content Set:- 3pcs Precision Screwdriver- 24x 25mm (L) Bit H:4-5-6-7-8 mm, T:8-10-15-20-25-27-30-40, SL:4-5.5-7 mm, PH:1-2-3-4, PZ:1-2-3-4- 1x Adjustable Wrench- 1x Bit Holder Screwdriver- 9x Hex Key Wrench 1.5-2-2.5-3-4-5-6-8-10mm- 1x Snap Off Knife- 2x Screwdriver- 1x Claw Hammer- 1x Combination Pliers- 1x Long Nose Pliers- 1x Measuring Tape- 1x Torch
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- TEKIRO Mechanic Tools SetDeskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- Taffware Mikroskop DigitalDeskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- goot Temperature Controlled Lead-Free Micro Soldering StationDeskripsi:-New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.-With the slide method, iron tip can be changed while it is hot without using any tool.-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.-Station main body, iron part (RX-81GAS), trowel stand -Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 40W
- Heater Capacity: 36W
- Attached Iron Tip: None
- Programmable Temperature: 50 to 450°C
- Temperature Precision: Preset temperature ±5°C (at no load)
- Grounding Resistance: 2Ω or less
- Insulation Resistance: 100MΩ or more
- Iron Part Cord Length: 1.2m
- Leak Voltage: Less than 2mV
- Width x Depth x Height: 115x146x98mm
- CELLKIT Mata Solder BengkokDeskripsi:Suku cadang ini untuk menggantikan mata solder CELLKIT 936. Dengan ujung bengkok dan lancip untuk memperbaiki telepon genggam, tablet dan gadget.Mata solder ROHS.atribut:
- Compatible for: 936A, 936D, V505, V908
- Heat Resistance (°C): 220-480
- Diameter (mm): 5
- Length (mm): 42
- Packaging Dimensions (cm): 4.8x0.7x10
- Product Dimensions (cm): 0.6x0.6x4.5
Daftar Harga solder station Terbaru January 2026
| Weller Soldering, Desoldering & Hot Air Rework Station | Rp2.499.900 |
| WEP Soldering Station | Rp369.900 |
| goot Temperature Controlled Soldering Iron | Rp98.900 |
| WEP Soldering Station dengan Dudukan dan Pembersih Tip | Rp539.900 |
| EZREN Soldering Station | Rp39.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp3.699.900 |
| goot Set Temperature Fixed Type Soldering Iron | Rp819.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.199.900 |
| goot Temperature Controlled Soldering Iron Tip | Rp159.900 |
| CELLKIT Solder Uap Digital | Rp759.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/0iP101004018-3.jpg)

/3lP104575129-4.jpg)