WEP Alat Solder
#Grup produk P108487503
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WEP 853AAA 3 in 1 digital SMD soldering welding equipment preheat BGA rework station
1. Using microcomputer processor PID programmable temperature control technology.
2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.
It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.
3. Air Gun heater use ceramic heater.
heating elements firmly wrapped around the model ceramic, rapid and uniform heating.
Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.
4. Soldering iron part using Imported heater.
heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.
5. The machine has a self-test function.
full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.
6. 853AAA preheating station using the user-friendly design.
the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.
Uses magnetic induction technology.
Card board bracket to prevent protective pads suck hood above.
Can rotate 360 degrees, flexible card board.
It is suitable for the circuit boards of different shapes and sizes.
7. 853AAA temperature correction function
Adapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.
The correction temperaturerange is -50 °C ~ +50 °C.
8. 853AAA has Celsius / Fahrenheit temperature display function
Meet different market needs to design the temperature display mode, you can choose under customary interest.
1. Using microcomputer processor PID programmable temperature control technology.
2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.
It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.
3. Air Gun heater use ceramic heater.
heating elements firmly wrapped around the model ceramic, rapid and uniform heating.
Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.
4. Soldering iron part using Imported heater.
heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.
5. The machine has a self-test function.
full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.
6. 853AAA preheating station using the user-friendly design.
the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.
Uses magnetic induction technology.
Card board bracket to prevent protective pads suck hood above.
Can rotate 360 degrees, flexible card board.
It is suitable for the circuit boards of different shapes and sizes.
7. 853AAA temperature correction function
Adapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.
The correction temperaturerange is -50 °C ~ +50 °C.
8. 853AAA has Celsius / Fahrenheit temperature display function
Meet different market needs to design the temperature display mode, you can choose under customary interest.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
