Weller Soldering, Desoldering & Hot Air Rework Station

Sebelum PPN:
Rp2.999.900 - Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
Feature
Soldering Station ESD Safe Yes Handpiece Style Hot Air Rework Tool Number of Channels 1 Station Power Consumption 900 W Tip Type Hot Air Tip Width 4 mm Operating Temperature (Minimum) 100 Degrees F Operating Temperature (Maximum) 1 100 Degrees F Product Type Hot Air Rework Station Series WTHA Application Soldering Display Type Digital Features Lock Function OFF time Offset Process Window Up to 5 Pre-Sets Which Can Be Automatically Run in a Profile

Ulasan Produk

Tidak ada ulasan