goot Set Temperature Fixed Type Soldering Iron

Sebelum PPN:
Rp959.900
Spesifikasi
Set Temperature (°C)350
AccessoriesTip (PX-2RT-B)
Power Cord (m)1.5
Voltage (V)100
HeaterCeramic Heater
Ripple Temperature (°C)±5 without Load
Insulation Resistance (MΩ)100 or more (500V DC)
Power Consumption (W)85
Rated Voltage/Frequency (V/Hz)AC 100-50/60
TRUSCO Number442-3674

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature fixed turning-on-electricity check with lamp can check the current status at a glance of the heater
corresponding to the lead-free solder in a high-power ceramic heater adopted pursuing the shape of the grip, easy to hold grip reduce the heat of the heat-insulating structure and the grip cover.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait