SATA ESD Digital Lead-Free Soldering Station (Stasiun Solder)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900 - Rp4.599.900
Spesifikasi
Soldering Iron Handle Wire (m)1.2
Soldering Iron Tip Grounding Resistance (Ω)<2
Temperature Stability (°C)±2 (still air, no load)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02002A Anti-static Digital Display Lead-Free Soldering Station Product Introduction ●High power, front-mounted thermocouple sensor, microcomputer digital display, PID temperature control, fast heating and cooling speed, realizing lead-free soldering ●Powered by switching power supply, with short-circuit protection, overheating protection, overvoltage protection, reducing copper loss and iron loss, and the output power does not change with the fluctuation of power supply voltage ●Equipped with a large LCD display ●Password lock function, which is conducive to management and control ●Push-button temperature adjustment, and automatic sleep/shutdown function ●Can set upper and lower temperature limits, and can realize temperature exceeding the standard alarm as needed ●Adopts digital temperature calibration, easy to operate ●Can be equipped with a variety of long-life general-purpose soldering iron tips, easy to use ●The soldering iron is lightweight and comfortable to use ●Novel appearance, solid structure ●Anti-static design ●Soldering iron tip models available: 02021, 02022, 02023, 02024, 02025, 02026, 02027, 02028

Ulasan Produk

Tidak ada ulasan

Halaman Terkait