System Sensor Carbon Monoxide & Smoke Detector

Sebelum PPN:
Rp1.899.900 - Rp3.399.900
Spesifikasi
ADA CompliantNo
Battery BackupNo
Detector Power SourceHardwired
Interconnectivity 1Up to 24 Units
Minimum Operating Temperature (°F)32
Power SourceHardwired
ShapeRound
Tamper ProofNo
Volume Level (dB)85 @ 10ft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
Feature
Smoke Alarm Battery Chemistry Not Applicable Battery Location Not Applicable Battery Locking Pin No Battery Size Not Applicable Communication Protocol Not Applicable Compatible With 4 Wire Fire Alarm System Detector Type Smoke Detector Features Removable Detector Cover and Chamber Built-In Remote Maintenance Signaling Drift Compensation and Smoothing Algorithms Includes Mounting Base Number of Tandem Detectors Not Applicable Power Source Hardwired Sensor Type Photoelectric

Ulasan Produk

Tidak ada ulasan