UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide & Smoke Detector
#Grup produk P109470494
Spesifikasi
| UNSPSC | 46171613 |
|---|---|
| ADA Compliant | No |
| Battery Backup | No |
| Battery Chemistry | Alkaline |
| Battery Location | Back |
| Detector Power Source | Hardwired |
| Detector Type | CO Detector |
| Detects | Carbon Monoxide; Natural Gas |
| For Environment | Apartment; House; Mobile Home |
| Humidity Operating Range (%RH) | 10 to 95 |
| Hush Mode | Yes |
| Includes | Plug-in Design Cover |
| Interconnectivity | Up to 18 Units; Up to 24 Units |
| Manufacturer Part Number | MCND401B |
| Maximum Operating Temperature (°F) | 120 |
| Minimum Operating Temperature (°F) | 0 (zero) |
| Operating Frequency (Hz) | 60 |
| Operating Voltage (V) | 120 AC |
| Outside Diameter (inch) | 6.5 |
| Overall Height (inch) | 2.5 |
| Overall Width (inch) | 1.55 |
| Power Source | Hardwired |
| Sensor Type | Metal Oxide; Semiconductor |
| Standards | California Fire Marshal; ETL; FHA; UL 1484; UL 2034 |
| Tamper Proof | No |
| Test Button | Yes |
| Visual Alert Type | Digital Display; LED |
| Volume Level (dB) | 85 @ 10ft |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
Feature
Smoke Alarm Battery Chemistry Lithium Battery Location Sealed Battery Locking Pin Yes Detector Type Smoke Detector Features Single Test/Silence Button. Fast Easy Installation. Perfect for New or Replacement Installations. 10 Year Product End-of-Service Warning. Tamper Resistant Alarm Battery. Meets UL NFPA FHA and HUD Standards Includes Mounting Anchors Screws Power Source Sealed Battery Sensor Type Ionization Photoelectric Visual Alert Type LED Volume Level 85 dB @ 10 ftProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Power%20Supply%20Darurat/UNIVERSAL%20SECURITY%20INSTRUMENTS%20Carbon%20Monoxide%20%26%20Smoke%20Detector/dqP109470494-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
