UNIVERSAL / USI ELECTRIC Carbon Monoxide & Smoke Detector

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC46191501
ADA CompliantNo
Battery BackupYes
Battery ChemistryAlkaline
Battery LocationFront
Detector Power SourceHardwired
Detector TypeSmoke/CO Detector
DetectsCarbon Monoxide; Fire; Natural Gas; Smoke
For EnvironmentApartment; House; Mobile Home
Humidity Operating Range (%RH)10 to 95
Hush ModeYes
IncludesDust Cover
InterconnectivityNo
Manufacturer Part NumberMDSCN111
Maximum Operating Temperature (°F)100
Minimum Operating Temperature (°F)32
Operating Frequency (Hz)60
Operating Voltage (V)120 AC
Outside Diameter (inch)5.75
Overall Height (inch)1.75
Overall Width (inch)5.63
Power SourceHardwired
Sensor TypeIonization; Metal Oxide
StandardsCSFM; CZHF; FHA; HUD; NFPA; UL Listed; UTGT; UTHA
Tamper ProofYes
Test ButtonYes
Visual Alert Type4 LED
Volume Level (dB)85 @ 10ft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination carbon monoxide (CO) and smoke detectors sound an alarm when high concentrations of CO or smoke are detected in the air. Combination units require less space to install and reduce the number of units that need to be installed, maintained, and tested.
Feature
Smoke Alarm Battery Chemistry Alkaline Battery Location Front Battery Locking Pin Yes Battery Size Not Applicable Detector Type Smoke/CO Detector

Ulasan Produk

Tidak ada ulasan