Beli shrink tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp6.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  2. WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp3.900

    WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  3. VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Mulai

    Rp1.999.900

    VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Deskripsi:
    Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.
    atribut:
    • UNSPSC: 39121409
    • Adhesive Lined: No
    • Color: Black; Red; White
    • Flame retardant: No
    • Inner Diameter Before Shrinking (inch): 1; 1/2; 1/4; 3/16; 3/4; 3/8
    • Kit Contents: Multiple Sizes
    • Length (inch): 6
    • Material: Polyolefin
    • Number of Pieces: 86
    • Shrink Ratio: 2:1
    • Temperature Range (°F): -67 to 275
    • Tubing Wall Type: Thin Wall
    • Use With Wire Size (inch): 0.18 to 1.00
  4. INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    atribut:
    • Type: Drop-In
    • Use for: Aluminium Profile 3030
  5. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  6. INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 3030
  7. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  8. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
  9. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  10. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  11. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp18.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  12. EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp56.900

    EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Red
    atribut:
    • Material: Polyolefin
    • Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
    • Operating Temperature (°C): -55 to +125
    • Minimum Shrinkage Temperature (°C): 284
    • Tensile Strength (MPa): 10.4
    • Dielectric Strength (kV/mm): 15
    • Approvals: UL Approved
    • Cutting Method: Scissors or sharp knife
    • Flammability: Flame Retardant
    • Full Shrinkage Temperature (°C): 2120
    • Manufacture Specification: ISO9001
    • Supplied Format (round or flat): Product is supplied flat
  13. monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp30.900

    monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  14. Kurt Haufe Electrode Holder (Stang Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp63.900

  15. OATEY Solder
    Mulai

    Rp1.199.900

    OATEY Solder
    Deskripsi:
    These lead-free solders meet NSF standards for applications involving potable water. Typical uses include plumbing, refrigeration, and cooling systems. This lead-free solder does not produce toxic fumes when heated.
    atribut:
    • UNSPSC: 23171509
    • Application: Plumbing
    • Diameter (mm): 3
    • Flux Requirement: Flux Required
    • Form: Solid Wire
    • Gauge (ga): 19
    • Manufacturer Part Number: 22018
    • Material Composition (%): 95 Tin, 5 Antimony
    • Maximum Soldering Temperature (°F): 464
    • Minimum Soldering Temperature (°F): 450
    • Series: 95/5
    • Standards: NSF Listed
    • Weight (lbs): 1.05
  16. CNR Electrode Holder (Stang Las)
    3%
    Mulai

    Rp27.900

    CNR Electrode Holder (Stang Las)
    Deskripsi:
    CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
Daftar Harga shrink tube Terbaru October 2026
monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp6.900
WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Rp3.900
Non Brand Electrode Holder (Stang Las)Rp35.900
VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)Rp1.999.900
INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030Rp5.900
Chint Fuse LinkRp6.900
INDOMAKERS T Sliding Nut Aluminium Profile 3030Rp5.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp169.900
DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)