Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC23171509
ApplicationPlumbing
Diameter (mm)3
Flux RequirementFlux Required
FormSolid Wire
Gauge (ga)19
Manufacturer Part Number22018
Material Composition (%)95 Tin, 5 Antimony
Maximum Soldering Temperature (°F)464
Minimum Soldering Temperature (°F)450
Series95/5
StandardsNSF Listed
Weight (lbs)1.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lead-free solders meet NSF standards for applications involving potable water. Typical uses include plumbing, refrigeration, and cooling systems. This lead-free solder does not produce toxic fumes when heated.
Feature
Solder Wire Form Solid Wire Material Composition 95 Percent Tin 5 Percent Antimony Wire Diameter 0.117 in Weight 1.05 lb Melting Temperature (Minimum) 450 Degrees F Melting Temperature (Maximum) 464 Degrees F Solder Series 95/5 Application Plumbing Color Gray Container Type Spool Flux Requirement Flux Required Gauge 19 ga Standards NSF Listed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait