VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC39121409
Adhesive LinedNo
ColorBlack; Red; White
Flame retardantNo
Inner Diameter Before Shrinking (inch)1; 1/2; 1/4; 3/16; 3/4; 3/8
Kit ContentsMultiple Sizes
Length (inch)6
MaterialPolyolefin
Number of Pieces86
Shrink Ratio2:1
Temperature Range (°F)-67 to 275
Tubing Wall TypeThin Wall
Use With Wire Size (inch)0.18 to 1.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.
Feature
Heat Shrink Tubing Kit Thin Wall Material Polyolefin Flexible Flame Retardant No Adhesive Lined No Temp Range -67 Degrees to 275 Degrees F Shrink Ratio 2 1 Number of Pieces 86 Includes (12) 3/8 in Red (24) 1/4 in White (36) 3/16 in Black (4) 1 in Red (4) 3/4 in White (6) 1/2 in Black Color Black Red White Length 6 in Package Style Sticks Kit Contents Multiple Sizes Use With Wire Size 0.18 in to 1.00 in I.D. Before Shrinking 1 in 1/2 in 1/4 in 3/16 in 3/4 in 3/8 in

Ulasan Produk

Tidak ada ulasan