Beli shower safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unicare Emergency Eye Wash and Shower
    Mulai

    Rp3.199.900

    Unicare Emergency Eye Wash and Shower
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  2. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp19.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  3. HAWS Safety Shower Axion Fountain
    Mulai

    Rp16.999.900

    HAWS Safety Shower Axion Fountain
    atribut:
    • Material: Stainless Steel
  4. BRADLEY Safety Shower with Eyewash Station
    Mulai

    Rp21.999.900

    BRADLEY Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Bowl Diameter (inch): 13
    • Color: Yellow
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Includes Drench Hose: No
    • Inlet Connection Location: Top
    • Inlet Pipe Gender: Male
    • Inlet Pipe Size (inch): 1-1/4
    • Inlet Pipe Thread Type: NPT
    • Mount Hole Diameter (inch): 3/8
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Male
    • Outlet Pipe Size (inch): 1-1/4
    • Outlet Pipe Thread Type: NPT
    • Pipe Material: Galvanized Steel
    • Series: Halo
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 3-1/10
    • Valve Material: Chrome Plated Brass
  5. SHUTER Loker Logam
    Mulai

    Rp5.999.900

    SHUTER Loker Logam
    Deskripsi:
    Lemari Logam Digital untuk Penyimpanan Aman - 2 Pintu dalam 2 KolomLemari Logam SHUTER dengan 2 pintu menawarkan penyimpanan yang aman dan fleksibel untuk anggota staf kantor Anda. Lemari penyimpanan logam ini adalah solusi sempurna untuk penyimpanan pribadi pakaian, pakaian kerja, dan barang pribadi anggota staf Anda. Lemari dan kabinet baja ini sempurna digunakan sebagai lemari pakaian atau untuk penyimpanan barang besar di rumah, kantor, pengaturan industri, dan tempat umum. Lemari penyimpanan logam ini ideal untuk berbagai lingkungan, termasuk ruang staf, ruang ganti, dan ruang kru untuk aplikasi kantor dan komersial.
  6. KDK Compact Axial Flow Fan
    Mulai

    Rp9.299.900

    KDK Compact Axial Flow Fan
    Deskripsi:
    - Suitable for large area, such as warehouse, factory, etc - Act as ventilation system by combination use with ducts - Two Speed selectable - Easy installation with new design T-shaped grooved clamps - Single and three phase available
  7. TONATA Emergency Eyewash Shower Station
    Mulai

    Rp4.599.900

    TONATA Emergency Eyewash Shower Station
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  8. PULSAFEEDER Pompa Dosing Seri OBL
    Mulai

    Rp16.999.900

    PULSAFEEDER Pompa Dosing Seri OBL
    atribut:
    • Frequency (Hz): 50
    • Material: PP/TFE/Pyrex
    • Voltage (V AC): 230/400
  9. monotaro Wall Mount Safety Helmet Holder (Tempat Helm)
    Rating:
    88% of 100
    (5)
    Mulai

    Rp57.900

    monotaro Wall Mount Safety Helmet Holder (Tempat Helm)
    Deskripsi:
    Helmet for storage
    atribut:
    • Material: ABS
    • Color: Blue
    • Included Accessories: Mounting screws x 2 (counter head wood screws M4 x 50 mm)
    • Number of Funnels (pieces): 1
    • Mounting Hole Spacing: 255mm (between screw holes)
    • Dimensions, H x W (mm): 230×280
  10. Larsen & Toubro TOR (MN)
    Mulai

    Rp289.900

    Larsen & Toubro TOR (MN)
    Deskripsi:
    RELAY MN2 0.2-0.33AFeatures - Available in 3 frame sizes from 0.2-570A- Ambient temperature compensated up to 55°C- Built-in Single Phasing protection- Manual and auto reset mode
  11. GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Mulai

    Rp5.699.900

    GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Deskripsi:
    Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
    atribut:
    • UNSPSC: 46181810
    • Accessory Type: Test Kit
    • Color: Yellow
    • Compatible with Brand: Guardian
    • Compatible with Series: Guadian Showers
    • Features: 5 Gallon Bucket; 72-1/2 in Test Chute
    • For use with: Emergency Showers & Safety Stations
    • Height (inch): 72-1/2
    • Includes: Bucket; Eyewash Gauge; Pole; Shower Funnel
    • Material: Tyvek
    • Standards: ANSI Z358.1
    • Width (inch): 11-1/2
  12. SPEAKMAN Safety Shower with Eyewash Station
    Mulai

    Rp51.999.900

    SPEAKMAN Safety Shower with Eyewash Station
    Deskripsi:
    Encapsulated training suits are non-rated suits used to train workers how to safely don and doff rated suits. They allow workers to get used to working, breathing, and moving in a suit without causing wear or potential damage to more expensive suits. These suits are clearly labeled for training purposes only.
    atribut:
    • UNSPSC: 46181810
    • Color: Yellow
    • Coverage: Eyes and Face
    • Eyewash Activation: Push Plate
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Inlet Pipe Thread Type: NPT
    • Mounting Style: Standard
    • Mounting Type: Floor
    • No. of Eyewash Spray Heads: 2
    • Pipe Material: Galvanized Steel
    • Shower Activation: Pull Rod
    • Shower Handle Material: Aluminium
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 8
    • Valve Material: Chrome Plated Brass
  13. TONATA Emergency Shower Eye Washer
    Mulai

    Rp899.900

    TONATA Emergency Shower Eye Washer
    Deskripsi:
    Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,
    atribut:
    • Function (MPa): 1
    • Material: Stainless Steel 304
    • Nominal Pressure (MPa): 1
    • Test Pressure (MPa): 2
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Pipe Size (inch): 1.25
    • Inlet Pipe Size (inch): 1/2 (Internal Thread)
    • Working Pressure (MPa): 0.2-0.4
  14. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.099.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  15. Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Mulai

    Rp24.999.900

    Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Deskripsi:
    Sprayheads with protective covers. Copper alloy shower head.
    atribut:
    • Material of Basin: Stainless Steel
    • Diameter Basin (cm): 30
    • Diameter Floor Flange (cm): 25
  16. Unicare Emergency Eye Wash Wall Mounted
    Mulai

    Rp719.900

    Unicare Emergency Eye Wash Wall Mounted
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
Daftar Harga shower safety Terbaru April 2026
Unicare Emergency Eye Wash and ShowerRp3.199.900
KRISBOW Alat Cuci Mata dan WajahRp5.999.900
GUARDIAN EQUIPMENT Safety Shower with Eyewash StationRp19.999.900
HAWS Safety Shower Axion FountainRp16.999.900
BRADLEY Safety Shower with Eyewash StationRp21.999.900
SHUTER Loker LogamRp5.999.900
KDK Compact Axial Flow FanRp9.299.900
TONATA Emergency Eyewash Shower StationRp4.599.900
PULSAFEEDER Pompa Dosing Seri OBLRp16.999.900
monotaro Wall Mount Safety Helmet Holder (Tempat Helm)Rp57.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)

Halaman Terkait