SPEAKMAN Safety Shower with Eyewash Station

Sebelum PPN:
Rp61.999.900 - Rp309.999.900
Spesifikasi
UNSPSC46181810
ColorYellow
CoverageEyes and Face
Eyewash ActivationPush Plate
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head MaterialPlastic
Inlet Pipe Thread TypeNPT
Mounting StyleStandard
Mounting TypeFloor
No. of Eyewash Spray Heads2
Pipe MaterialGalvanized Steel
Shower ActivationPull Rod
Shower Handle MaterialAluminium
Shower Head MaterialPlastic
Shower Spray Head Diameter (inch)8
Valve MaterialChrome Plated Brass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Encapsulated training suits are non-rated suits used to train workers how to safely don and doff rated suits. They allow workers to get used to working, breathing, and moving in a suit without causing wear or potential damage to more expensive suits. These suits are clearly labeled for training purposes only.
Feature
Shower with Eyewash Bowl Style Uncovered Coverage Eyes and Face Eyewash Bowl Material Stainless Steel Hazardous Location Rating Not Rated Includes Universal Identification Sign Inlet Pipe Gender Female Inlet Pipe Size 1 1/4 in Inlet Pipe Thread Type NPT Pipe Material Galvanized Steel Shower Spray Head Material Plastic Color Yellow Environment General Purpose Mount Type Floor Mounting Style Standard ADA Compliant No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait