GUARDIAN EQUIPMENT Safety Shower with Eyewash Station

Sebelum PPN:
Rp20.999.900 - Rp80.999.900
Spesifikasi
AssemblyAssembled
Eyewash ActivationPush Plate
Hazardous Location RatingNot Rated
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Maximum Flow Rate (GPM)20
Mounting StyleStandard
Mounting TypeFloor
Outlet Pipe GenderFemale
Shower ActivationPull Rod
Shower Handle MaterialStainless Steel
Shower Spray Head Diameter (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
Feature
Shower with Eyewash Barrier Free No Bowl Style Covered Coverage Eyes Eyewash Bowl Material Stainless Steel Hazardous Location Rating Not Rated Includes Emergency Shower/Eyewash Sign Inspection Tag Includes Foot Pedal No Includes Showerhead Shroud Yes Inlet Connection Location Middle/Top Inlet Pipe Gender Female Inlet Pipe Size 1 1/4 in Inlet Pipe Thread Type NPT Pipe Material Galvanized Steel Shower Spray Head Material Plastic Sub-Brand Guardian Equipment Includes Drench Hose No

Ulasan Produk

Tidak ada ulasan