Beli shaft alignment tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  2. Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Mulai

    Rp49.999.900

    Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • UNSPSC: 26111805
    • Accuracy (°): <0.05
    • Beam Color: Red
    • Includes: Flatbelts; Synchronous; V-Belts
    • Manufacturer Part Number: 20245089
    • Mount Type: Magnetic
    • Working Range Without Detector (ft): 33
  3. JOHNSON LEVEL Shaft Alignment Laser & Tool
    Mulai

    Rp27.999.900

    JOHNSON LEVEL Shaft Alignment Laser & Tool
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • Accuracy (inch): ±1/16 @ 10 ft
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): ≤1
    • Leveling Type: Manual Leveling
    • Mount Type: Magnetic
  4. KDS Proyektor Line Laser
    Mulai

    Rp6.799.900

    KDS Proyektor Line Laser
    Deskripsi:
    -A guideline is clearly shown by the laser at the place that cannot be marked.-Since there are 3 rotation parts, the line can be irradiated to any directions of up and down, right and left, or 360 °.-Since the pedestal has magnet, can be easily installed. -For marks when cutting gypsum boards or wood, etc.-AC adapter-Plate for installation-Hexagonal wrench
    atribut:
    • Light Source: Visible semiconductor laser
    • Accuracy (mm/m): ± 1/5 (linearity)
    • Body Material: Casting
    • Height (mm): 63
    • Laser Safety Standards: Class 2 (JIS C6802: 2014)
    • Light Output (mw): 1 or less
    • Line Width: About 2 (at 5m point)
    • Operating Temperature Range (°C): -5 to +45
    • Power Supply: AC adapter
    • Set Content: AC adapter, mounting plate, hexagon wrench
    • Width (mm): 65
  5. JTC Fiat Camshaft Alignment Tool
    Mulai

    Rp1.899.900

    JTC Fiat Camshaft Alignment Tool
    atribut:
    • Applicable Engine Type: 1.2-169A4.000 ・ 199A4.000 / 1.2-188A4.000 (EV02 only) /1.4 (16V) -350A1.000
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Kennedy Aluminium Pipe Wrench
    Mulai

    Rp279.900

    Kennedy Aluminium Pipe Wrench
    Deskripsi:
    Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.
    atribut:
    • Protection Features: 40% Lighter
    • Jaw Material: Steel
    • Handle Color: Silver
    • Type: Pipe Wrench
    • Handle Type: Adjustable
    • Handle Material: Lightweight Aluminium
    • Standards Met: GGG-W-651E
    • Jaw Type: Standard
  7. SAM Shaft Alignment Tool
    Mulai

    Rp20.999.900

    SAM Shaft Alignment Tool
    Deskripsi:
    The SAM Outillage truck clutch alignment tools are essential for ensuring precise alignment of clutch discs in heavy goods vehicles. This versatile box set includes six alignment and centring components specifically designed for HGVs with either single or double discs. The chucks included have varying interior capacities, making them adaptable for different clutch sizes. Crafted from a combination of aluminium and steel, these tools are not only durable but designed to withstand the rigours of commercial use.Chuck design accommodates a range of interior capacities for various clutch sizesSpacers provided for improved precision during the alignment processGuarantee without time limit underscores commitment to quality and reliability
    atribut:
    • Material: Aluminium, Steel
  8. JTC Camshaft Alignment Tool N52
    Mulai

    Rp8.999.900

    JTC Camshaft Alignment Tool N52
    atribut:
    • Application: BMW
    • Use for: Tools for Camshaft
  9. SUPER TOOL Bearing Separator
    Mulai

    Rp999.900

    SUPER TOOL Bearing Separator
    Deskripsi:
    -With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.
  10. SKF Treker Heavy Duty
    Mulai

    Rp1.699.900

    SKF Treker Heavy Duty
    Deskripsi:
    - Heavy duty jaw pullers Powerful self-centring mechanical pullers The SKF TMMP heavy duty jaw pullers provide perfect alignment and shaft protection as well as an exceptional grip for medium to large size bearings.- 3 arm jaw pullers with a maximum withdrawal force of 6 to 15 tonnes (13 500 to 33 700 lbf)- Unique pantograph system for grip width adjustment that counteracts misalignment during operation- Fast, efficient and smooth handling- Blackened, high quality steel with optimum corrosion resistance
    atribut:
    • Coating: Chemical blackened
    • Colour: Black
    • Dismounting Force Generation: Spindle
    • Material: Alloy engineering steels, hardened and tempered
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
    • Suitable Bearing Type(s): All
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
    • Suitable for Workpiece Dismounting from a Housing: No
  11. Kennedy Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

  12. Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)
    Mulai

    Rp549.900

    Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)
    atribut:
    • Handle Style: L-Handle
    • Insulated: No
    • Metric or Imperial: Imperial Metric
    • eclassCode: 21040190
  13. TRUSCO Rubber Hammer (Martil / Palu Karet)
    Mulai

    Rp189.900

    TRUSCO Rubber Hammer (Martil / Palu Karet)
    atribut:
    • Handle Material: Vertebral
    • Head Material: Natural rubber
  14. monotaro Clutch Alignment Tool (Centering Tool)
    Mulai

    Rp429.900

    monotaro Clutch Alignment Tool (Centering Tool)
    Deskripsi:
    It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch disc
    atribut:
    • Applications: For single clutch disc
  15. Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp559.900

    Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)
    Deskripsi:
    With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.
    atribut:
    • Face Material: Polyurethane
    • Shaft Material: Steel
    • Type: Dead Blow Hammer
    • Head Material: Polyurethane with Steel Pellets
    • Overall Length (mm): 280
    • Face Hardness: Hard
    • Size (lbs): 0.86
    • eclassCode: 21040901
  16. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  17. STANLEY Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp71.900

    STANLEY Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    - ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
Daftar Harga shaft alignment tool Terbaru October 2026
STARRETT Shaft Alignment ClampsRp16.999.900
Continental Shaft Alignment Laser & Tool (Alat Senter Laser)Rp49.999.900
JOHNSON LEVEL Shaft Alignment Laser & ToolRp27.999.900
KDS Proyektor Line LaserRp6.799.900
JTC Fiat Camshaft Alignment ToolRp1.899.900
Kennedy Aluminium Pipe WrenchRp279.900
Pruftechnik Laser Shaft Alignment SystemRp499.999.900
SAM Shaft Alignment ToolRp20.999.900
JTC Camshaft Alignment Tool N52Rp8.999.900
SUPER TOOL Bearing SeparatorRp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait