Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp559.900
Spesifikasi
Face MaterialPolyurethane
Shaft MaterialSteel
TypeDead Blow Hammer
Head MaterialPolyurethane with Steel Pellets
Overall Length (mm)280
Face HardnessHard
Size (lbs)0.86
eclassCode21040901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.

Ulasan Produk

Tidak ada ulasan