Beli shackle 2 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GUNNEBO Industries Standard Lifting Bow Shackle with Screw PinDeskripsi:Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 - 3.1.atribut:
- Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
- Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
- Safety Factor: 6:1
- Standard: EN 13889 and U.S Fed. Spec. RR- C-271
- Temperature (°C): -20 to 200
- Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)atribut:
- Material: Special alloy steel
- Basic Working Load (t): 2
- Dimension B (mm): 22.0
- Dimension B1 (mm): 32
- Dimension L (mm): 59.0
- Dimensions d3 (mm): 16
- Dimensions t (mm): 13.5
- WEKA Shackle Omegaatribut:
- Type: Shackle Omega
- Use for: Sealing Tool/Chain Hook
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- O.H.INDUSTRIAL Forged Shackleatribut:
- Surface Processing: Unichrome Plating
- Crosby Shackle OmegaDeskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- Crosby Shackle OmegaDeskripsi:• Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.atribut:
- Tolerance A ±: 0.06
- Value Manifold SetDeskripsi:The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.atribut:
- Gauge Diameter (mm): 68
- Hose Length (cm): 120 x 3pcs (red, blue, yellow)
- DRI Webbing Sling Double Ply for Load 10TonDeskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Orange
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 300
- Working Load Limit (t): 10
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
Daftar Harga shackle 2 ton Terbaru March 2026
| Non Brand G-209 Shackle Electro | Rp8.900 |
| GUNNEBO Industries Standard Lifting Bow Shackle with Screw Pin | Rp319.900 |
| ASANO Bolt Type Screw Shackle G2130 | Rp119.900 |
| Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel) | Rp87.900 |
| POWERTEC Screw Pin Anchor Shackle Omega | Rp16.900 |
| POWERTEC Eye Bolt Stainless Steel | Rp38.900 |
| VAN BEEST Green Pin Shackle G-4161 | Rp98.900 |
| WEKA Shackle Omega | Rp36.900 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| O.H.INDUSTRIAL Forged Shackle | Rp48.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P102004173-1.jpg)