Kennedy Flex Head Ratchet Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900 - Rp639.900
Spesifikasi
Standards MetASME B107.6
MaterialChrome Vanadium Steel
Size SystemMetric
Finish/CoatingMirror Finish
Number of Points12
TypeFlex-Head Ratchet Combination Spanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric Ratchet Combination Spanners Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing corosion. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Head flexes up to 90 Degrees in either direction. Conform to ASME B107.6. Chrome plated finish to pevent from corosion. Ring head angle - 15 Degrees Open end head angle - 15 Degrees.

Ulasan Produk

Tidak ada ulasan