Crosby Shackle Omega (Segel Omega)

Sebelum PPN:
Rp549.900 - Rp82.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Forged alloy steel, Quenched & Tempered, with bow and bolt.
• Meets or exceeds all requirements of Grade 8 shackles.
• Working Load Limit permanently shown on every shackle.
• Hot-dip galvanized.
• Shackles can be RFID equipped.
• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.
• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.
• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.
• Shackles are Quenched & Tempered and meet DNV impact requirements
of 42 Joules (31 ft-Ib) at -40° C (-40° F).
• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan