Beli shackle 3 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEKA Shackle Omega
    Mulai

    Rp36.900

    WEKA Shackle Omega
    atribut:
    • Type: Shackle Omega
    • Use for: Sealing Tool/Chain Hook
  2. GUNNEBO Industries Standard Lifting Bow Shackle with Screw Pin
    Mulai

    Rp319.900

    GUNNEBO Industries Standard Lifting Bow Shackle with Screw Pin
    Deskripsi:
    Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 - 3.1.
    atribut:
    • Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
    • Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
    • Safety Factor: 6:1
    • Standard: EN 13889 and U.S Fed. Spec. RR- C-271
    • Temperature (°C): -20 to 200
  3. Crosby Shackle Omega
    Mulai

    Rp549.900

    Crosby Shackle Omega
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
  4. TRUSCO Screw Shackle
    Mulai

    Rp38.900

    TRUSCO Screw Shackle
    atribut:
    • Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
    • D (mm): 15.50
    • L (mm): 31.0
    • B (mm): 14
    • Screw Diameter: W5/16
    • Working Load (kN): 2.25
  5. Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    79%
    Mulai

    Rp87.900

    Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 2
    • Dimension B (mm): 22.0
    • Dimension B1 (mm): 32
    • Dimension L (mm): 59.0
    • Dimensions d3 (mm): 16
    • Dimensions t (mm): 13.5
  6. POWERTEC Eye Bolt Stainless Steel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

  7. O.H.INDUSTRIAL Forged Shackle
    Mulai

    Rp48.900

    O.H.INDUSTRIAL Forged Shackle
    atribut:
    • Surface Processing: Unichrome Plating
  8. TOSEKI Webbing Sling 3T
    Mulai

    Rp84.900

    TOSEKI Webbing Sling 3T
    atribut:
    • Color: Yellow
    • Vertical Size (t): 3.0
    • Choked Size (t): 2.40
    • Basket Size <7° (t): 6
    • Basket Size 45° < 60° (t): 1.50
    • Basket Size 45° to 60° (t): 3
    • Basket Size 7° to 45° (t): 4.20
    • Basket Size <45° (t): 2.10
    • Working Load Limit (t): 3
  9. O.H.INDUSTRIAL Forged Shackle Bow Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

  10. Crosby Shackle Omega
    Mulai

    Rp749.900

    Crosby Shackle Omega
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
    atribut:
    • Tolerance A ±: 0.06
  11. DRI Webbing Sling Double Ply for Load 4Ton
    Mulai

    Rp149.900

    DRI Webbing Sling Double Ply for Load 4Ton
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Grey
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 120
    • Working Load Limit (t): 4
  12. DRI Webbing Sling Double Ply for Load 10Ton
    Mulai

    Rp849.900

    DRI Webbing Sling Double Ply for Load 10Ton
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Orange
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 300
    • Working Load Limit (t): 10
Daftar Harga shackle 3 ton Terbaru March 2026
WEKA Shackle OmegaRp36.900
GUNNEBO Industries Standard Lifting Bow Shackle with Screw PinRp319.900
Crosby Shackle OmegaRp549.900
ASANO Bolt Type Screw Shackle G2130Rp119.900
ALDO Shackle Omega Screw PinRp19.900
TRUSCO Screw ShackleRp38.900
Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)Rp87.900
POWERTEC Bolt Type Shackle OmegaRp37.900
Crosby Bolt Type Chain Shackles G-2150Rp429.900
POWERTEC Eye Bolt Stainless SteelRp38.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait