Beli shackle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    40%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  2. TRUSCO Screw Shackle (Segel D)
    Mulai

    Rp42.900

    TRUSCO Screw Shackle (Segel D)
    atribut:
    • Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
    • D (mm): 15.50
    • L (mm): 31.0
    • B (mm): 14
    • Screw Diameter: W5/16
    • Working Load (kN): 2.25
  3. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  4. TRUSCO Stainless Screw Shackle
    Mulai

    Rp189.900

    TRUSCO Stainless Screw Shackle
    Deskripsi:
    A pin type standard shackle.As a connecting bracket.
    atribut:
    • Material: Stainless steel (SUS304)
    • Dimensions d (mm): 4
    • Dimension B (mm): 8
    • Working Load Reference (kN): 0.49
    • Thread Size: M4
    • Dimension L (mm): 16
  5. Felix Lifting Shackle Galvanized (Segel D)
    Mulai

    Rp6.900

    Felix Lifting Shackle Galvanized (Segel D)
    Deskripsi:
    Shackle/Segel ini fungsinya untuk menyambung atau mengkaitkan sling dengan objek angkat. Shackle/Segel biasanya digunakan untuk mengangkat barang, basket, beam, mesin, dan objek angkat lainnya yang berat sehingga harus menggunakan sling dan shackle sebagai alat bantu angkatnya.
    atribut:
    • Finish: Galvanized
    • Safety Factor: 2:1
  6. Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  7. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp549.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
  8. WEKA Shackle Omega
    Mulai

    Rp36.900

    WEKA Shackle Omega
    atribut:
    • Type: Shackle Omega
    • Use for: Sealing Tool/Chain Hook
  9. TOP RIG Shackle Dee Galvanized (Segel D)
    Mulai

    Rp3.900

    TOP RIG Shackle Dee Galvanized (Segel D)
    atribut:
    • Finishing: Galvanized
  10. TAIYO Shackle (Segel Omega)
    Mulai

    Rp199.900

    TAIYO Shackle (Segel Omega)
    Deskripsi:
    -A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
  11. Felix Lifting Shackle Omega G209 (Segel Omega)
    Mulai

    Rp14.900

    Felix Lifting Shackle Omega G209 (Segel Omega)
    Deskripsi:
    - Segel/shackle adalah alat bantu pengait antara mata Sling dengan pengait Obyek tertentu dan terbuat dari bahan steel.- Shackle berfungsi untuk menghubungkan Sling dengan pengait obyek sehingga apabila pengait Obyek berbentuk lingkaran maka untuk menghubungkan sling harus menggunakan Shackle- Keuntungan lain dari penggunaan Shackle adalah kita bisa menggunakan 1 sling untuk beberapa obyek yang akan diangkat atau dipindahkan sebab shackle sangat mudah dibuka dan dipasang kembali
    atribut:
    • Safety Factor: 4:1
  12. O.H.INDUSTRIAL Forged Shackle Bow Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

Daftar Harga shackle Terbaru November 2026
POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega)Rp16.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
TRUSCO Screw Shackle (Segel D)Rp42.900
POWERTEC Bolt Type Shackle Omega (Segel Omega)Rp37.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
TRUSCO Stainless Screw ShackleRp189.900
Felix Lifting Shackle Galvanized (Segel D)Rp6.900
Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)Rp1.199.900
POWERTEC Shackle D Galvanized (Segel D)Rp5.900
Crosby Shackle Omega (Segel Omega)Rp549.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)