Beli senter charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO LED Aluminum Flashlight (Senter)
    Mulai

    Rp479.900

    TRUSCO LED Aluminum Flashlight (Senter)
    atribut:
    • Caution: Battery cannot be replaced.
  2. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  3. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp95.900

  4. Taffled Senter Tactical
    Rating:
    100% of 100
    (2)
    Mulai

    Rp68.900

    Taffled Senter Tactical
    atribut:
    • Material: Alumunium Alloy
  5. Streamlight Industrial Handheld Flashlight
    Mulai

    Rp1.799.900

    Streamlight Industrial Handheld Flashlight
    Deskripsi:
    Rechargeable industrial flashlights replenish their battery charge for reuse, eliminating the need to regularly replace and dispose of batteries. They produce more consistent light output throughout their run time than flashlights powered by disposable batteries. These aluminum body flashlights dissipate heat from their LEDs, allowing extended use without burnout. They are commonly used for navigating underground tunnels, search-and-rescue operations, and other applications requiring lights to stay on for long periods of time. Aluminum won't melt like plastic, but it conducts electricity, is heavier, and is more likely to get scratched or dented.
    atribut:
    • UNSPSC: 39111702
    • Battery Chemistry: Lithium
    • Battery Size: CR123
    • Beam Color: White
    • Beam Focus: Fixed
    • Beam Pattern: Spot
    • Body Diameter (inch): 1
    • Body Material: Nylon
    • Brightness Levels (lm): 35; 260; 600
    • Drop Rating (m): 3
    • Hazardous Location Specification: Not Rated
    • IP Rating: IPX7
    • Includes Batteries: Yes
    • Includes Charger: No
    • Includes Secondary Light: No
    • Intrinsically Safe: No
    • Lamp Life (hour): 50000
    • Lens Material: Glass
    • Light Output Modes: High; Low; Medium
    • Lighting Technology: LED
    • Maximum Brightness (lm): 600
    • Maximum Run Time (hour): 34
    • Mount Type: Clip
    • Number of Batteries: 2
    • Power Source: Battery
    • Programmable Switch: Yes
    • Rechargeable: No
    • Run Time Levels (hour): 2.75; 5.5; 34
    • Run Time at Maximum Brightness (hour): 2.75
    • Series: PolyTac
    • Special Operating Modes: Strobe
    • Switch Location: Tail
    • Switch Type: Push Button
  6. Dutron Senter LED Charger Traveling XENON (Senter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Dutron Senter LED Charger Traveling XENON (Senter)
    Deskripsi:
    Senter travel friendly yang terbuat dari bahan alumunium ini sangat cocok untuk kamu yang sering berkegiatan outdoor terutama di tempat-tempat gelap atau di malam hari. Dengan fitur teknologi terkini, kamu bisa mendapatkan 5 fitur terbaik hanya dalam 1 produk!
    atribut:
    • Material: Alumunium Alloy
    • Lumen (lm): Front Lamp 90 + Back Lamp 70
    • Battery (mAh): 1200 Li-ion
    • Usage Period (hour): Front Lamp 4 Jam + Lampu Belakang 2 Jam
    • Color: Black Alumunium
    • Charger Cable: USB Type C
    • LED Power (W): 5W + 4 LED Alumunium Reflector
    • Voltage (V): AC 110-240
  7. Joyko Senter
    Rating:
    100% of 100
    (3)
    Mulai

    Rp59.900

  8. Aoki Lampu Senter LED Besar
    Rating:
    100% of 100
    (7)
    Mulai

    Rp269.900

    Aoki Lampu Senter LED Besar
    Deskripsi:
    DESKRIPSI:1. Diameter lensa 14,3 cm2. Jarak cahaya senter hingga 1000 meter3. Menggunakan baterai cas ulang, kapasitas besar 3500mAh4. Menggunakan baterai awet, dapat dicas ulang lebih dari 500 kali5. Dilengkapi LED yg tahan lama, sangat terang dan hemat energi6. Menggunakan 15W LED HALOGENINTRUKSI :- Pasang colokan kabel pada unit dan masukan pada sumber arus AC 220V/50hz. Dan lampu indikator pengecasan akan menyala.isi dalam box :- 1 unit senter jumbo- 1 pc tali (strap)NOTE :- Mohon cas ulang (3 jam) sebelum pemakaian pertama kali.- Mohon segera dicas saat lampu mulai redup,Apabila tidak dilakukan pengecasan maka akan mempengaruhi masa pakai batrai. (waktu pengisian daya tidak boleh lebih dari 10 jam)- Jangan menyalakan perangkat (digunakan) pada saat pengisian baterai.- Jika lampu tidak digunakan untuk waktu yg lama harus melakukkan pengecasan setiap 3bulan sekali agar kualitas baterai lampu tetap bagus meskipun tidak digunakan atau jarang digunakan.- Mohon untuk tidak menerangi mata secara langsung karena dapat berakibat pada penglihatan,Jangan dibiarkan terkena hujan atau embun.
  9. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  10. Meval LED Flashlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    Meval LED Flashlight
    Deskripsi:
    MEVAL LED Senter 3W Dual COB merupakan senter dari Meval yang mempunyai 2 fungsi. 1. Sebagai senter. 2. Lampu tidur yang dapat diletakan berdiri di meja. Senter LED ini mempunyai daya 3W yang dapat bertahan sampai dengan 4 jam dengan penggunaan sebagai senter dan lampu tidur. Senter ini didesain sedemikian rupa sehingga mudah digenggam, serta terdapat tempat yang dapat dimasukkan tali sebagai gantungan.
  11. SUGATSUNE Knob
    Mulai

    Rp31.900

    SUGATSUNE Knob
    Deskripsi:
    - Cross Recess Truss Small Screw M4 x 25
    atribut:
    • Outer Dia. (mm): 19
    • Knob Height (mm): 21
    • Screw Dimension: M4
    • Screw Height (mm): 10
  12. SATA Multifunction Plastic Flashlight
    Mulai

    Rp609.900

    SATA Multifunction Plastic Flashlight
    Deskripsi:
    90791 Multi-Function Flashlight (High Color Rendering Version) Product Description ● Suitable for maintenance lighting, inspections, on-vehicle use, and outdoor use ● 2600mAh lithium battery ● Luminous flux (lm)Frontlight: 250 ± 20 lmSidelight: 200 ± 20 lm ● Discharge time (hrs)Frontlight: 3-4 hoursSidelight: 4-5 hours ● Charging time (hrs) 3 hours ● Dimensions: 166 × 42.5 × 41 mm ● Weight: 165 ± 5 g (including battery)
    atribut:
    • Serial Number: 90791
Daftar Harga senter charger Terbaru October 2026
TRUSCO LED Aluminum Flashlight (Senter)Rp479.900
Fenix SenterRp289.900
KRISBOW Senter LEDRp95.900
Taffled Senter TacticalRp68.900
Streamlight Industrial Handheld FlashlightRp1.799.900
Dutron Senter LED Charger Traveling XENON (Senter)Rp51.900
TRUSCO Rechargeable Aluminum LED LightRp1.799.900
Joyko SenterRp59.900
Aoki Lampu Senter LED BesarRp269.900
KRISBOW Lampu Proyek LEDRp95.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)