Streamlight Industrial Handheld Flashlight

Sebelum PPN:
Rp1.799.900 - Rp2.099.900
Spesifikasi
UNSPSC39111702
Battery ChemistryLithium
Battery SizeCR123
Beam ColorWhite
Beam FocusFixed
Beam PatternSpot
Body Diameter (inch)1
Body MaterialNylon
Brightness Levels (lm)35; 260; 600
Drop Rating (m)3
Hazardous Location SpecificationNot Rated
IP RatingIPX7
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeNo
Lamp Life (hour)50000
Lens MaterialGlass
Light Output ModesHigh; Low; Medium
Lighting TechnologyLED
Maximum Brightness (lm)600
Maximum Run Time (hour)34
Mount TypeClip
Number of Batteries2
Power SourceBattery
Programmable SwitchYes
RechargeableNo
Run Time Levels (hour)2.75; 5.5; 34
Run Time at Maximum Brightness (hour)2.75
SeriesPolyTac
Special Operating ModesStrobe
Switch LocationTail
Switch TypePush Button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable industrial flashlights replenish their battery charge for reuse, eliminating the need to regularly replace and dispose of batteries. They produce more consistent light output throughout their run time than flashlights powered by disposable batteries. These aluminum body flashlights dissipate heat from their LEDs, allowing extended use without burnout. They are commonly used for navigating underground tunnels, search-and-rescue operations, and other applications requiring lights to stay on for long periods of time. Aluminum won't melt like plastic, but it conducts electricity, is heavier, and is more likely to get scratched or dented.
Feature
Rechargeable Flashlight Battery Chemistry Nickel Metal Hydride Battery Size Proprietary Includes Batteries Yes Number of Batteries 1 Rechargeable Yes Beam Pattern Spot Body Color Black Body Material Aluminum Lighting Technology LED Number of Light Output Modes 4 Maximum Beam Distance 230 m Maximum Brightness 500 lm Run Time at Maximum Brightness 2.75 hr Weight with Batteries 11.1 oz Charger Style Included 120V AC Charger and Cord DC Charger and Cord Includes Charger No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait