Beli sensor temperatur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  2. OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Mulai

    Rp2.199.900

    OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Deskripsi:
    Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.
    atribut:
    • Current Consumption (mA): less than 10
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Stainless steel (SUS316L)
    • Head Shape: screw
    • Included Accessories: Instruction manual
    • Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection Class: IEC standard IP67
  3. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  4. Apple Watch Series 9
    Mulai

    Rp8.099.900

    Apple Watch Series 9
    Deskripsi:
    Size: 1.7 inchesResolution: 430 x 352 pixels, 329 PPITechnology: OLEDScreen-to-body: 63.01 %Peak brightness: 1000 cd/m2 (nit)System chip: Apple S9Processor: Dual-coreGPU: PowerVRRAM: 1GBInternal storage: 64GB (eMMC 5.1), not expandableDevice type: SmartwatchOS: watchOS (10.x)
    atribut:
    • Size (inch): 1.7
    • Resolution (Pixel): 430x352, 329ppi
    • Technology: OLED
    • Color: Random Color
  5. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  6. Apple Iphone
    Mulai

    Rp8.899.900

  7. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  8. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  9. Apple iPad Gen11 (A16)
    Mulai

    Rp14.999.900

    Apple iPad Gen11 (A16)
    atribut:
    • Color: Random
    • Connectivity: Wi-Fi + Celluler
    • Contents: Unit only
  10. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  11. Apple Notebook MacBook Air M3 (Laptop)
    Mulai

    Rp15.999.900

    Apple Notebook MacBook Air M3 (Laptop)
    Deskripsi:
    Bertenaga super berkat chip M2 generasi berikutnya, MacBook Air yang didesain ulang menggabungkan performa andal dengan kekuatan baterai hingga 18 jam ke dalam penutup berbahan aluminium yang luar biasa tipis.
    atribut:
    • Processor: Apple M2
    • RAM (Gb): 8
    • Camera (P): 1080 (FaceTime HD Camera)
    • Display (inch): 13.6 (Liquid Retina display)
    • Operating System: macOS
  12. OMRON Proximity Sensor E2EH Type
    Mulai

    Rp1.699.900

    OMRON Proximity Sensor E2EH Type
    Deskripsi:
    Operation Voltage Range: 10 to 32V DC (24V DC max. at temperatures over 100°C). Power Supply Voltage: 12 to 24V DC (ripple(p-p) 10% max.)
    atribut:
    • Power Source: DC Three-wires Models
    • Sensing Distance: 3mm ±10%
    • Type: Cylinder type Shielded
    • Family Type: E2EH
    • Standard Sensing Object: Iron 12x12x1mm
    • Setting Distance: 0 to 2.4mm
    • Sensing Head Size: M12
    • Current Consumption: 10mA max.
    • Differential Distance: 15% max. of sensing distance
  13. OMRON Smart Proximity Sensor
    Mulai

    Rp4.499.900

    OMRON Smart Proximity Sensor
    Deskripsi:
    Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
  14. ICP DAS Industrial Sensor DL-10/DL-100 Series
    Mulai

    Rp1.299.900

    ICP DAS Industrial Sensor DL-10/DL-100 Series
    Deskripsi:
    The DL-10 is a RS-485 remote temperature, humidity and dew point module that gives you real time temperature, humidity and dew point information at the same time. It contains an RS-485 communication interface and an sensor for measuring temperature, humidity and dew point.The DL-10 module supports Modbus RTU communication protocol for getting measured temperature, humidity and dew point values. DCON Utility Pro provides easy and convenient interfaces for users to confi gure the module. Based on an amazing tiny form-factor, the DL-10 achieves the maximum space savings that allows it to be easily installed anywhere.Product with RoHS Certificate
    atribut:
    • COM Ports: 1 x RS-485, Non-isolated
    • COM Ports Baud Rate (bps): 1200 to 115200
    • COM Ports Data Format: (N, 8, 1)
    • Dew Point Resolution (°C): 0.1
    • Humidity Measurement Accuracy (%RH): Typical = ±3 @20 to 80
    • Power Input Range (VDC): +10 to +30
    • Temperature Measurement Accuracy (°C): Typical = ±0.4
    • Temperature Measurement Precision (°C): ±0.1
    • Temperature Measurement Resolution (°C): 0.1
  15. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  16. Apple iPad (9th generation) Wi-Fi + Cellular
    Mulai

    Rp9.199.900

    Apple iPad (9th generation) Wi-Fi + Cellular
    Deskripsi:
    Begitu bertenaga. Mudah digunakan. Serbaguna. iPad baru memiliki layar Retina 10,2 inci yang indah, chip A13 Bionic andal, kamera depan Ultra Wide dengan Center Stage, dan berfungsi dengan Apple Pencil dan Smart Keyboard. iPad memungkinkan Anda melakukan lebih banyak hal dengan mudah. Semuanya dengan harga luar biasa hemat
    atribut:
    • Kapasitas: 64GB
    • Konektivitas: Wi-Fi + Cellular
    • Ukuran Layar (inch): 10.2
    • Audio: Speaker stereo
    • Autentikasi Aman: Touch ID
    • Chip: Chip A13 Bionic
  17. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  18. JETE Powerbank
    Mulai

    Rp98.900

    JETE Powerbank
    Deskripsi:
    Wireless Powerbank JETE A10 Series hadir untuk menjawab semua kebutuhan Anda mengenai pengisian daya yang praktis. Desain yang ringkas membuatnnya nyaman digunakan termasuk saat traveling.Dayanya pun cukup besar yakni 10.000 mAh ditambah dengan fitur unggulan seperti wireles charging dan bisa digunakan untuk 6 perangkat sekaligus.Fitur andalan dari JETE A10 Series adalah Wireless Charging. Pengguna hanya tinggal menempelkan smartphone ke perangkat dan secara otomatis akan mengisi daya.Jadi, tak perlu khawatir lagi memikirkan kabel USB. Terutama di saat-saat darurat. Tentu ini menjadi lebih praktis saat dibawa ke mana saja.Tak hanya dilengkapi dengan fitur Wireless Charging saja, Wireless Powerbank JETE A10 Series memiliki 4 buah kabel USB. Pengguna lebih hemat karena tak perlu bawa atau beli kabel USB secara terpisah.Mulai dari port iPhone, Micro, dan Type C. Lalu, juga ada USB Input Port dan USB Output Port. Di bagian sisinya terdapat Micro Input Port dan Switch untuk menyalakan dan mematikan powerbank.Masalah yang sering dialami pada powerbank biasanya mengenai pengisian dayanya yang lambat. Namun, hal itu tak akan terjadi pada JETE A10 Series.Bahkan adanya fitur Power Delivery pada Wireless Powerbank ini mampu melakukan pengisian 5x lebih cepat dibanding lainnya. Terutama untuk pengisian dengan dukungan daya 20W.Powerbank JETE A10 Series memiliki fitur Smart IQ Technology. Dimana fitur ini mampu menyesuaikan tegangan yang masuk ke dalam perangkat yang diisi sehingga pengisian tetap optimal hingga penuh.Fitur ini juga berfungsi menyesuaikan tengangan serta melindungi powerbank dari kelebihan daya masuk ke perangkat yang dapat menyebabkan korsleting.Powerbank JETE A10 Series adalah Wireless Powerbank yang dirancang khusus Flight Friendly. Artinya, powerbank ini aman dibawa bepergian menggunakan moda transportasi pesawat.
    atribut:
    • SNI License: Yes
  19. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
Daftar Harga sensor temperatur Terbaru October 2026
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesRp2.199.900
SIEMENS Temperature & Humidity SensorsRp609.900
Apple Watch Series 9Rp8.099.900
FUJIYAMA Electronic ScaleRp519.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Apple IphoneRp8.899.900
OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Rp659.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Apple iPad Gen11 (A16)Rp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait