OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes

Sebelum PPN:
Rp2.199.900 - Rp3.099.900
Spesifikasi
Current Consumption (mA)less than 10
Ambient Humidity (% RH)Operating and storage: 35 to 95 each (no condensation)
Case MaterialStainless steel (SUS316L)
Head Shapescrew
Included AccessoriesInstruction manual
Influence of Voltage (%)Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
Insulation Resistance (MΩ)50 or more (at 500 VDC) between live parts and case
Power Supply Voltage (V) DC12 ~ 24 Ripple (pp) 10% or less
Protection ClassIEC standard IP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry.
Ensures resistance to typical cleaning agents and disinfectants in the food industry.
* The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance.
* Do not bend the cord repeatedly in an environment of 100°C or higher.
Warning
The response frequency is an average value. The measurement conditions are doubles of the detector with a standard detection object, and the set distance is 1/2 of the detection distance.
Do not repeatedly bend the code in an environment of 100°C or higher.
Feature
Optimal proximity sensor for food and beverage industries
Enhanced cleaning agent resistance and anti-corrosion performance.
Secure resistance to typical cleaning agents and bactericides in the food industry.

Ulasan Produk

Tidak ada ulasan