Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Control Phase | Single-phase |
|---|---|
| Power Supply (V) | 100-240 (AC)/(50/60Hz) |
| Accessories | 11-pin connector |
| Applied Load | - Phase control, ON/OFF control: resistance load, inductive load - Cycle control: resistance load |
| Control Input | - Auto control: DC4-20mA, 1-5VDC , ON/OFF contact (no-voltage input), pulse voltage (5-12VDC ) - Manual control: outside adjuster (10k impendansi), inside adjuster (output limit) |
| Dielectric Strength (V) | 2.000 (50/60Hz) for 1 min (between input terminals and power terminals) |
| Digital Inputs | RUN/STOP switching, AUTO/MAN switching, RESET |
| Environment Ambient Humidity (%RH) | 35 to 85; storage: 35 to 85 |
| Environment Ambient Temperature (°C) | -10 to 55; storage: -20 to 80 |
| Function | Output Limit (OUT ADJ); AUTO/MAN Selection; Control Method Selection |
| Indicator | Operation indicator/manual control indicator: green LED, Alarm indicator/output indicator/unit (V, A) indicator: red LED |
| Insulation Resistance (ohm) | Over 200M (at 500VDC megger) |
| Memory Protection | 10 years (non-volatile semiconductor memory type) |
| Min. Load Current (A) | 1 |
| Noise Immunity (kV) | ±2 (the square wave noise (pulse width: 1us) by the noise simulator) |
| Output Alarm | 250VAC~ 3A, 30VDC 3A, 1c resistive load |
| Output Leakage Current | 10mArms |
| Setting Type | By front keys, by communication |
| Vibration (mm) | 0.75 amplitude at frequency of 5 o 55Hz (for 1 min) in each X, Y, Z direction for 2 hours |
| Vibration Malfunction (mm) | 0.5 amplitude at frequency of 5 to 55Hz in each X, Y, Z direction for 10 min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SPR1 series single-phase power controllers are ideal for installation in limited spaces with slim body sizes measuring only 55 mm wide. The LED display allows real-time monitoring of control input, load voltage, load current, load power, load resistance, and heat-sink temperature. The controllers feature phase control, cycle control, and ON/OFF control methods, with feedback control (constant current, constant voltage, constant power) option available for accurate and stable power control.
Feature
- Slim and elegant design.- LED display allows real-time monitoring of control input, load voltage, load current, load power, load resistance, and heat-sink temperature.
- Stable control with feedback control (constant current, constant voltage, constant power).
- Communication output models available: RS485 (Modbus RTU).
- Parameter configuration via PCs (RS485): Free device management software (DAQMaster).
- Various alarm functions (alarm output) : overcurrent, overvoltage, heater disconnection, fuse break, heat-sink overheat, diode (SCR) error.
- Easy installation with mounting brackets.
- Easy fuse replacement and maintenance.
- High performance SCR (IXYS) diode.
Produk Terpopuler
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
