DAYTON Joystick Operator

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.499.900
Spesifikasi
UNSPSC39121546
ActionMomentary
BezelMetal
Contact FormNot Included
Direction Of OperationVertical and Horizontal
Joystick MaterialMetal
Latching / Non-LatchingNon-Latching
NEMA Rating4,13
Number of Directions4
Size (mm)30
StandardsCE; CSA; UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control vertical and horizontal movement easily and smoothly with these rugged joysticks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Joystick Operator 30 mm Number of Directions 4 Not Included Contact Form Contact Rating Not Included NEMA Contact Rating Designation Not Included Joystick Material Metal Bezel Metal Non-Latching Vertical and Horizontal Direction of Operation Action Momentary NEMA Rating 4 13 IP Rating Not Rated Standards CE CSA UL

Ulasan Produk

Tidak ada ulasan