Beli selang hidrolik excavator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Rear Guide Hose
    Mulai

    Rp3.799.900

    RIDGID Rear Guide Hose
    Deskripsi:
    Used to prevent dirt and scattering during cleaning.
  2. TRUSCO TE Type Touch Tube (Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO TE Type Touch Tube (Selang)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  3. monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  4. RIDGID Cables with Male Coupling
    Mulai

    Rp3.299.900

    RIDGID Cables with Male Coupling
    atribut:
    • Size (mmxm): 10x10.7
    • Size (inchxft): 3/8x35
    • Catalog Number: 62260
    • Size: 35 ft (10,7 m) with Male Coupling
  5. RIDGID A-40G Guide Hose Assembly
    Mulai

    Rp4.099.900

    RIDGID A-40G Guide Hose Assembly
    Deskripsi:
    Prevents splashing when the pipe mouth is away from the main body.A convenient guide hose that prevents spattering when the pipe mouth is away from the drain cleaning machine.
    atribut:
    • Dimensions (cm): 49.02x19.81x21.34
    • Applicable Model: K-40AF
    • Catalog Number: 71757
    • Part Tool: T
  6. Maxxflex Oil Delivery Hose 250 PSI
    Mulai

    Rp94.900

    Maxxflex Oil Delivery Hose 250 PSI
    Deskripsi:
    Used for delivery and transfer of a wide range of pertroleum products up to 50% aromatic content and up to maximum working +100°C
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  7. Bridgestone Hydraulic Hose (KB Series)
    Mulai

    Rp75.900

    Bridgestone Hydraulic Hose (KB Series)
    Deskripsi:
    For conveying fluid, especially oil. Made from nylon material and polyurethane cover.
  8. TOYOX Toyoron (Selang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.199.900

    TOYOX Toyoron (Selang)
    atribut:
    • Color: Clear Blue
  9. RIDGID Hose
    Mulai

    Rp1.299.900

  10. CKD U-Soft Urethane Tube
    Mulai

    Rp1.799.900

    CKD U-Soft Urethane Tube
    atribut:
    • Length (m): 100
  11. TOYOX Toyospring (Selang Spiral)
    Mulai

    Rp6.499.900

    TOYOX Toyospring (Selang Spiral)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
  12. monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Mulai

    Rp33.900

    monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
Daftar Harga selang hidrolik excavator Terbaru March 2026
RIDGID Rear Guide HoseRp3.799.900
Kenmaster Selang Tekanan TinggiRp91.900
TRUSCO TE Type Touch Tube (Selang)Rp129.900
monotaro Air Hose, With One-Touch Coupler (Selang Udara)Rp229.900
RIDGID Cables with Male CouplingRp3.299.900
RIDGID A-40G Guide Hose AssemblyRp4.099.900
Maxxflex Oil Delivery Hose 250 PSIRp94.900
Bridgestone Hydraulic Hose (KB Series)Rp75.900
TOYOX Toyoron (Selang)Rp4.199.900
RIDGID HoseRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)