Beli seal hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- SKF Seal Hidrolik Rod U-CupDeskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- TTO Oil Seal / V-Ring VA SeriesDeskripsi:The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
- Hallite Rod Seal 605Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- Hallite Seal Wiper Seri 839atribut:
- Material: Hythane® 181
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Max Preasure (Bar): 350
- Maximum Speed (m/s): 0.5
- Temperature Range (°C): -40 +110
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- STS Seal Oil Seal (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- Hallite Rod Seal 601Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- TRUSCO Oil Seal (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)atribut:
- Contact Part: Double lip (Main lip / Sub lip)
- Operating Pressure (MPa) : 0.03 or less
- Parker Hydraulic Seal Wiperatribut:
- Part Number: EU 2029 P5008
- Outside Diameter (mm): 30
- Maximum Working Temperature (C): 100
- Minimum Working Temperature (C): -35
- Groove Width: 13
- Element Height (mm): 10.7
- Inside Diameter (mm): 20
- Maximum Operating Pressure (bar): 16
- Media: Pneumatic
- Polymer Material Options: TPU (Polyurethane)
- Seal Material: P5008
- MUSASHI Oil Seal (Sil Oli)Deskripsi:-Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.atribut:
- Shaft diameter: 130mm
- Outer Diameter: 160mm
- Thickness: 14mm
- Hallite Double-Acting Piston SealDeskripsi:DESIGNThe Hallite 754 double-acting piston seal is a compact, low friction seal for light to medium duty applications. The Hallite 754 is comprised of a tough, wear-resistant thermoplastic elastomer face seal which is pre-loaded by a NBR O-ring. The face material comes in a number of material options to extend operating conditions. The housing width allows a narrow width piston to be used. We recommend that an adequate bearing, such as the Hallite 506 or 87 bearing strip, is mounted on one or both sides of the seal. For further details of bearing grooves, please refer to the appropriate product data sheet.
Daftar Harga seal hidrolik Terbaru March 2026
| TTO Oil Seal (Sil Oli) | Rp3.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| SKF Seal Hidrolik Rod U-Cup | Rp31.900 |
| TTO Oil Seal / V-Ring VA Series | Rp2.900 |
| Hallite Rod Seal 605 | Rp21.900 |
| NOK Oil Seal TB2 Type (Sil Oli) | Rp40.900 |
| Hallite Seal Wiper Seri 839 | Rp12.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| STS Seal Oil Seal (Sil Oli) | Rp19.900 |
| Hallite Rod Seal 601 | Rp20.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/ogP105574880-4.jpg)




/90P102419324-22.jpg)

/5tP102419209-4.jpg)
/pmP109153922-1.jpg)


/90P106561324-3.jpg)

/P102709953-2.jpg)
/gfP105434591-1.jpg)

/P102754032-2.jpg)

/hvP102419643-10.jpg)