Beli schuko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Schuko Extension Lead
    Mulai

    Rp429.900

    RS PRO Schuko Extension Lead
    Deskripsi:
    RS PRO 1.5m 4 Socket Schuko Extension Lead, 250 V, IP20This range of RS PRO extension leads have been tried and tested to the highest standrds, made from high quality material and are sutible for many applications. From RS PRO, this schuko extension shuttered socket is ideal for extending power to where you need it. With a schucko socket, this European type extension cord can be used in most European countries.The cable is coated in durable PVC and is white in colour.This durable extension lead is ideal for situations where power access is limited or a degree of device mobility is needed.ApplicationsExtension leads are power distribution units that can have several sockets to allow multiple plugs to run power to different devices. The cable is plugged into the mains through the extension lead, while the sockets can individually power the plugs that are plugged into the sockets. This type of equipment is ideal for extending the length and increasing the number of sockets from a standard mains outlet to allow for better power management of several devices at any one time. They can be used in a domestic environment as well as in other areas like the workplace or within industry to power a range of products like:Mobile phone chargers, including those with a USB connectivityHousehold entertainment (TVs, satellite boxes, routers etc)Industrial machines and equipmentOffice desks (Monitors, computers, phones)Any electrical device needed to be powered by the mains
    atribut:
    • Cable Length (m): 1.5
    • Current Rating Unwound (A): 16
    • IP Rating: IP20
    • Number of Sockets: 4
    • Socket Type: Schuko
    • Voltage Rating (V): 250
  2. RS PRO Power Cord IEC C19 Socket to CEE 7/7 Schuko Plug (Kabel Listrik IEC C19 ke Colokan Eropa)
    Mulai

    Rp639.900

    RS PRO Power Cord IEC C19 Socket to CEE 7/7 Schuko Plug (Kabel Listrik IEC C19 ke Colokan Eropa)
    Deskripsi:
    IEC and International LeadsA range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.Moulded Connectors with Integral LeadRS Pro Schuko Plug to IEC C19 Power CordFrom RS Pro a high quality and durable power cable assembly or power cord for connecting an appliance to a mains power supply. This power cord is fully equipped with a Schuko 2-pin mains plug on one end and an IEC C19 type connector on the other that connects to the appliance. The power lead features an integrated strain relief that provides additional protection and support to the connector in the event of excessive bendingHarmonised CableThis power lead has a H05VV-F harmonised cable which means it belongs to the Harmonised reference system and conforms to the European Harmonisation Standard. This purpose of this standard is to improve standards and quality of cables across Europe to ensure the trade of common standard product.
    atribut:
    • Connector A: IEC C19
    • Connector A - Gender: Female
    • Connector B: CEE 7/7 Schuko
    • Connector B - Gender: Male
    • Current Rating (A): 16
    • Length (m): 2
    • Mains Plug Type: CEE 7/7 German Schuko / French
    • Outer Sheath Material: PVC
    • Sheath Color: Black
    • Standards Met: CEE7/7, EN 60320, IEC 320, SAA
    • Voltage Rating (V): 250
  3. FLUKE Compact Scopemeter
    Mulai

    Rp80.999.900

    FLUKE Compact Scopemeter
    Deskripsi:
    Five types of measurement and analysis functions essential for electrical installation sites are consolidated into two units.
    atribut:
    • Digital Multimeter: 5000 counts/19 types of measurement
    • Dimensions (mm): 259x132x55
    • Function: Envelope
    • Included Accessories: STL120-IV, 2 voltage probes, BP290 battery, BC430/820 power adapter, OC4USB optically isolated USB cable, magnetic hanger, 2 BB120 II banana BNC adapters, waveform analysis software, soft case, 1 VPS41 voltage probe
    • Industrial Bus Analysis: Physical layer diagnosis, waveform display
    • Interface: IR (connected with IR-USB cable)
    • Oscilloscope: 2 channel input
    • Rating (V): DC60
    • Record Length: (Maximum) Scope = 480 points/ch, Recorder = 400M samples (main body), 15G samples (SD)
    • Recorder (hour/day): up to 11/14
    • Time Axis Range: 1μs/div to 5s/div
  4. Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Mulai

    Rp199.900

    Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Deskripsi:
    USB3.1/Type C Reversible Connector.
  5. Schneider Electric Leona
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  6. JETE Run Bag
    Mulai

    Rp84.900

    JETE Run Bag
    atribut:
    • Length (cm): 100
    • SNI License: Yes
  7. YUNIKON Toilet Spray
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    YUNIKON Toilet Spray
    Deskripsi:
    YUNIKON TOILET CLEANER LEMON ESCAPEYunikon Toilet Seat Cleaner adalah cairan pembasmi kuman dan bateri pada area toilet serta penghilang bau tak sedap.Komposisi:Water, Ethanol 70%, FragracnceCara penggunaan:Semprotkan Yunikon Toilet Seat Clenaer pada area toilet yang akan dipakai seperti dudukan kloset, tunggu dan diseka hingga kering, dapat juga di semprotkan pada udara yang berbau tidak sedapKemenkes: KEMENKES RI PKD 20308220010
    atribut:
    • Size (ml): 60
  8. FLUKE Integrates 5 Types Of Measurement And Analysis Functions Essential
    Mulai

    Rp73.999.900

    FLUKE Integrates 5 Types Of Measurement And Analysis Functions Essential
    Deskripsi:
    Five types of measurement and analysis functions essential for electrical installation sites are consolidated into two units.
    atribut:
    • Category: Measurement = CAT IV 600V
    • Digital Multimeter: 5000 counts/19 types of measurement
    • Dimensions (mm): 259x132x55
    • Function: Envelope
    • Industrial Bus Analysis: Physical layer diagnosis, waveform display
    • Interface: IR (connected with IR-USB cable)
    • Oscilloscope: 2 channel input
    • Recorder (hour/day): up to 11/14
    • Sampling Period (ms): 40/s
    • Time Axis Range: 1μs/div to 5s/div
  9. YUNIKON Tisu Basah Bayi 50 Lembar (Wet Wipes)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    YUNIKON Tisu Basah Bayi 50 Lembar (Wet Wipes)
    Deskripsi:
    Yunikon Antibacterial Baby Wipes tisu basah antibakteri dengan ekstrak lidah buaya, bunga kamomil dan teh hijau untuk menjaga kebersihan & kelembaban kulit.
    atribut:
    • Number of Sheets: 50
  10. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    99% of 100
    (38)
    Mulai

    Rp4.900

  11. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  12. YUNIKON Hand Sanitizer Foam (Peembersih Tangan)
    Mulai

    Rp41.900

    YUNIKON Hand Sanitizer Foam (Peembersih Tangan)
    Deskripsi:
    Yunikon Kids Body Mist Purple 100ml (Starry Garden)Hey, Teman Yunikon! Tampilkan kecantikan dan keharuman sikecil dengan Yunikon Kids Body Mist, dengan aroma segar yang menenangkan, Yunikon Kids Body Mist akan membuat si kecil merasa lebih percaya diri dan siap menghadapi hari dengan semangat yang tinggi. Hadir dengan kemasan yang mudah dibawa dan penggunaan yang praktis, kamu dapat membawa Kids Body Mist ke mana saja dan kapan saja. Jangan lewatkan kesempatan untuk memberikan yang terbaik untuk si kecil, dan dapatkan Yunikon Kids Body Mist sekarang juga, tambahkan Yunikon Kids Body Mist ke dalam rutinitas kecantikan dan kesehatan anakmu, dan tunjukkan kepada dunia bagaimana kualitas hidupmu semakin meningkat dengan Yunikon Kids Body Mist!Yunikon Kids Body Mist dengan wangi yang segar dan tahan lama memberikan kesegaran untuk kamu dalam beraktifitas sehati-hariKomposisi:Air, Alkohol, PEG-40 Hydrogenated Castor Oil, Colorant, Fragrance.Cara Penggunaan:Semprotkan Yunikon Kids Body Mist pada tubuh secukupnya.Nomor BPOM:Yunikon Kids Body Mist Puple: NA18220603330Nomor Halal:ID00310000606761022
    atribut:
    • Color: Purple
    • Size (ml): 100
  13. monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Color: Yellow Soft
    • Width (mm): 24
  14. monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp10.900

    monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa di sebut lakban kertas adalah adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda, tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan Anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Lebar (mm): 48
    • Warna: Kuning Soft
  15. JTT Fast Charging/Communication Compatible Type-C Cable
    Mulai

    Rp86.900

    JTT Fast Charging/Communication Compatible Type-C Cable
    Deskripsi:
    USB cable with just the right length and convenient to carry
    atribut:
    • Connector Shape: USBType-C male, USB-A male
    • Cable Length (cm): About 50
    • suitable usage: Charging/Data transfer
    • USB type: USB2.0
  16. RS PRO IEC C13 Dual Socket to CEE 7/7 Plug Power Cord (Kabel Power IEC)
    Mulai

    Rp999.900

    RS PRO IEC C13 Dual Socket to CEE 7/7 Plug Power Cord (Kabel Power IEC)
    Deskripsi:
    RS PRO Power Cable C13 Y JunctionBrought to you by RS PRO, a range of Y Junction power cables suitable for various applications. Fully equipped with 2 or 3 C13 connectors powered by a UK or Schuko plug, these power cords are an excellent addition to electrical such as laptops and desktop computers. All models are highly reliable and excellent quality.Range : • Stock No. 818-8903 is a “Y-junction” Schuko power cord with two C13 connectors
    atribut:
    • Connector A: IEC C13 x 2
    • Connector A - Gender: Female
    • Connector B: CEE 7/7
    • Connector B - Gender: Male
    • Current Rating (A): (IEC C13) 10, (Type F - Schuko plug) 16
    • Length (m): 2.5
    • Mains Plug Type: CEE 7/7 German Schuko / French
    • Mains Socket Type: IEC 60320 C13
    • Outer Sheath Material: PVC
    • Sheath Color: Black
    • Voltage Rating (V): 250
Daftar Harga schuko Terbaru October 2026
RS PRO Schuko Extension LeadRp429.900
NERO Electric Stop Kontak Casa F16 Series (Power Socket/Power Outlet)Rp28.900
RS PRO Power Cord IEC C19 Socket to CEE 7/7 Schuko Plug (Kabel Listrik IEC C19 ke Colokan Eropa)Rp639.900
FLUKE Compact ScopemeterRp80.999.900
Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Rp199.900
Schneider Electric LeonaRp13.900
JETE Run BagRp84.900
YUNIKON Toilet SprayRp18.900
FLUKE Integrates 5 Types Of Measurement And Analysis Functions EssentialRp73.999.900
YUNIKON Tisu Basah Bayi 50 Lembar (Wet Wipes)Rp11.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)