Spesifikasi
| Connector 1 | IEC C13 |
|---|---|
| Connector 1 Gender | Female |
| Connector 2 | CEE 7/7 |
| Connector 2 Gender | Male |
| Cross Section Area (mm²) | 3x0.75 |
| Current Rating (A) | 10, 16 |
| Fire Behaviour | Self-extinguishing |
| Length (m) | 1 |
| Outer Sheath Material | PVC |
| Sheath Color | Black |
| Standards Met | CE, EN 50525-2-11, VDE |
| Voltage Rating (V) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1 m Power Cable, Self-extinguishing VNEU16S3 to VNC13S, 10 A, 16 A, 300 V
Use this cable from RS PRO to connect an appliance to a power source. It's supplied with a 2-pin, VNEU16S3 standard moulded plug at one end, so no additional wiring is required. The VNC13S connector on the other end can be used for a wide variety of electrical appliances. Its outer sheath is made of polyvinyl chloride (PVC) material that's resistant to abrasion and corrosion, so you're assured durability. This feature also provides electrical protection, as PVC is known to be a good insulator.
This cable has a self-extinguishing feature that makes it flame retardant, so you can use it with peace of mind at home or in the office. It's also flexible, which makes it easy to store as it can be folded into a compact shape. Power cables such as this one are used in a wide range of commercial, industrial and residential environments.
Use this cable from RS PRO to connect an appliance to a power source. It's supplied with a 2-pin, VNEU16S3 standard moulded plug at one end, so no additional wiring is required. The VNC13S connector on the other end can be used for a wide variety of electrical appliances. Its outer sheath is made of polyvinyl chloride (PVC) material that's resistant to abrasion and corrosion, so you're assured durability. This feature also provides electrical protection, as PVC is known to be a good insulator.
This cable has a self-extinguishing feature that makes it flame retardant, so you can use it with peace of mind at home or in the office. It's also flexible, which makes it easy to store as it can be folded into a compact shape. Power cables such as this one are used in a wide range of commercial, industrial and residential environments.
Feature
Features and Benefits• Connector A is a straight male VNEU16S3 connector
• Connector B is a straight male VNC13S connector
• Cross sectional area of 3 x 0.75 mm²
• Current rating of 10 A, 16 A
• Voltage rating of 300 V
• Self-extinguishing fire behaviour
• Length of 1 m
• Outer sheath made of black PVC
• Complies with CE, EN 50525-2-11, VDE (Verband der Elektrotechnik) standards
The RS PRO 1 m, IEC C13 socket to VNEU16S3 plug power cord has 10A, 16A current rating and 300 V voltage rating.
Self-extinguishing fire behaviour
3 x 0.75 mm² cross sectional area
PVC outer sheath material
RoHS compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
