RS PRO Schuko Extension Lead

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (m)1.5
Current Rating Unwound (A)16
IP RatingIP20
Number of Sockets4
Socket TypeSchuko
Voltage Rating (V)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1.5m 4 Socket Schuko Extension Lead, 250 V, IP20
This range of RS PRO extension leads have been tried and tested to the highest standrds, made from high quality material and are sutible for many applications. From RS PRO, this schuko extension shuttered socket is ideal for extending power to where you need it. With a schucko socket, this European type extension cord can be used in most European countries.
The cable is coated in durable PVC and is white in colour.
This durable extension lead is ideal for situations where power access is limited or a degree of device mobility is needed.
Applications
Extension leads are power distribution units that can have several sockets to allow multiple plugs to run power to different devices. The cable is plugged into the mains through the extension lead, while the sockets can individually power the plugs that are plugged into the sockets. This type of equipment is ideal for extending the length and increasing the number of sockets from a standard mains outlet to allow for better power management of several devices at any one time. They can be used in a domestic environment as well as in other areas like the workplace or within industry to power a range of products like:
Mobile phone chargers, including those with a USB connectivity
Household entertainment (TVs, satellite boxes, routers etc)
Industrial machines and equipment
Office desks (Monitors, computers, phones)
Any electrical device needed to be powered by the mains
Feature
Features and Benefits
4way shuttered Schuko lead 1.5 m
H05VV-F, 3G 1.5 mm cable
TUV/GS/S/CE Certified
1.5 meter
-20 to +80°C (-4 to 176°F)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait