RS PRO Power Cord IEC C19 Socket to CEE 7/7 Schuko Plug (Kabel Listrik IEC C19 ke Colokan Eropa)

Sebelum PPN:
Rp639.900
Spesifikasi
Connector AIEC C19
Connector A - GenderFemale
Connector BCEE 7/7 Schuko
Connector B - GenderMale
Current Rating (A)16
Length (m)2
Mains Plug TypeCEE 7/7 German Schuko / French
Outer Sheath MaterialPVC
Sheath ColorBlack
Standards MetCEE7/7, EN 60320, IEC 320, SAA
Voltage Rating (V)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC and International Leads
A range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.
Moulded Connectors with Integral LeadRS Pro Schuko Plug to IEC C19 Power Cord
From RS Pro a high quality and durable power cable assembly or power cord for connecting an appliance to a mains power supply. This power cord is fully equipped with a Schuko 2-pin mains plug on one end and an IEC C19 type connector on the other that connects to the appliance. The power lead features an integrated strain relief that provides additional protection and support to the connector in the event of excessive bending

Harmonised Cable
This power lead has a H05VV-F harmonised cable which means it belongs to the Harmonised reference system and conforms to the European Harmonisation Standard. This purpose of this standard is to improve standards and quality of cables across Europe to ensure the trade of common standard product.
Feature
Features and Benefits
• Flexible and durable H05VV-F harmonised cable with stranded wire core and PVC insulation and sheath
• Schuko (Euro) 2-pin plug
• Fully moulded IEC C19 connector for strength and durability
• Reliable integrated strain relief for connection support and protection

Ulasan Produk

Tidak ada ulasan