Beli saklar push button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Snap-on Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Increments: 10 in-lb
- Head Width (inch): 1-5/8
- Range, maximum: 1,600 in-lb
- Country of Origin: USA
- Gear Teeth: 80
- Head Depth (inch): 3/4
- Head Style: Fixed Ratchet
- Length (inch): 19
- Overall Length (mm): 482.6
- Range, minimum: 320 in-lb
- Storage Case: PBQD3
- US Patent: (#4,934,220 and #6,125,722)
- Elit Papers Fancy Paper Akasia 190gsm (Kertas Undangan)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Rabbit Container Box Modular 6262 (Kontainer Modular)Deskripsi:Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 335x168x100
- PROTO Torque Wrench 1/2inch Ratcheting Head Micrometeratribut:
- Drive Size (inch): 1/2
- Head Width 1 (inch): 1-7/8
- Head Depth (inch): 1-13/32
- Finish: Full Polish
- Repair Kit Part Number: J6014RK
- Storage Case Part Number: J6014PBF
- Style: Micrometer
- Weight (lbs): 5.9
- Himel Saklar Push Buttonatribut:
- Type: HWDS1PB
- Panasonic Push Button For Operation Exposed Type (Saklar Tombol/Saklar Tekan)atribut:
- Type: Exposed Type
- No. of Button: 2
- Rated Capacity (kW): 1.25
- Case Material: Plastic
- Button Character: ON (Black); OFF (Red)
- Dimensions (mm): 90x50x40
- Strafco 1/2inch Dr. Micrometer Adjustable Torque Wrenches - Ratchet HeadDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHHardened Steel body for strength and durabilitySLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesEASYDual scale reading in SAE and MetricSAFETYSafety Locking Design prevents setting changes while usingBlow-mold storage case for safety travelling protectionACCESSInterchangable Insert HeadSAFETYKnurled and grooved handles provide non-slip featuredSAFETY NOTICEAlways wear eye protection whenever using TORQUE WRENCH Always return the torque wrench to its lowest setting after use. Always Use torque wrench in the final tightening stages.atribut:
- Drive Head (inch): 1/2
- Senator Torque Wrench 1/2 inchDeskripsi:Reversible ratchet head. Click & Snap action indicates when the preset torque level has been reached. Engraved kgf.m and Nm scale on barrel. Micrometer type sleeve allows preset torque values to be accurately set. Manufactured to ISO 6789:2003 (BS EN 26789:2003).atribut:
- Torque Wrench Type: Adjustable Clicking Presetable Ratchet Reversible
- Drive Shape: Square
- Weight Each: 1.7kg
- Drive Size: 1/2in.
- Accuracy: +/- 4%
- Includes: Moulded Carry Case
- Overall Length (mm): 440
- Torque Range (N m): 42 to 210
- Excel Stainless Steel Water Tank With Stand (Toren / Tangki Air)Deskripsi:Tangki air Stainless Steel EXCEL dibuat dengan bahan dasar Stainless AISI 304 (8% Nickel) menggunakan Double Protective Layer System serta Dual Finishing Design menghasilkan tangki penampung air berpenampilan elegan dan berkualitas supreme yang sempurna untuk penyimpanan air bersih (PAM) maupun minyak. Kadar Air menjadi lebih terlindungi dan tidak mencemari bau air menjadi bau besi. Aman bagi kesehatan, karena AISI 304 tidak mengandung Mercury dan Zinc. Tangki Stainless ini dapat dibersihkan dengan cara membuka lubang di bagian cembung bawah tangki. Air otomatis akan terkuras dengan sendirinya. Kenapa Tangki Stainless? Sejak tahun 1969, kami terus berinovasi untuk mencari produk terbaik bagi anda. Berbagai tipe Stainless dari berbagai negara telah kami uji ketahanannya sebelum memutuskan untuk menggunakan Stainless Steel AISI 304. Dengan komposisi 18%, kromium, 8% nikel dan tidak mengandung bahan berbahaya seperti Merkuri dan Zinc, bahan kami terjamin aman bagi kesehatan anda. Disisi lain, penampilan elegan dari Tangki Excel juga didukung dengan kekuatan, tahan lama, anti korosi, bebas lumut dan bahan non magnetik. Fun Facts : Cobalah menaruh magnet pada tangki stainless steel anda, bila magnet tersebut menempel, berarti material yang digunakan bukanlah AISI 304 dan tidak baik untuk kesehatan anda.atribut:
- Material: Stainless Steel
- Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Head Width (inch): 1-5/8
- Range, maximum (nm): 200
- Country of Origin: USA
- Gear Teeth: 80
- Head Depth (inch): 3/4
- Head Style: Fixed Ratchet
- Increment (N m): 2
- Length (inch): 19
- Overall Length (mm): 482.6
- Range, minimum: 40 N•m
- Storage Case: PBQD3
- Snap-on Adjustable Click-Type Torque Wrench 1/2inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/2
- Swing Arc: 4.5°
- Ratchet Service Kit: RKRS80A
- Head Width (inch): 1-3/4
- Range, maximum: 300 ft-lb
- Head Depth (inch): 3/4
- Country of Origin: USA
- Gear Teeth: 80
- Head Style: Fixed Ratchet
- Length (inch): 32-1/2
- Overall Length (mm): 825.5
- Range, minimum: 60 ft-lb
- Storage Case: PBTQ4
- Snap-on Adjustable Click-Type Fixed Ratchet Torque Wrench 1/4inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/4
- Swing Arc: 10°
- Ratchet Service Kit: RKRT936
- Head Width (inch): 7/8
- Country of Origin: USA
- Gear Teeth: 36
- Head Depth (inch): 7/16
- Head Style: Fixed Ratchet
- Storage Case: PBQD1
- US Patent: (#4,934,220 and #6,125,722)
- Himel Box MCBatribut:
- Protection Grade: IP30
- Material: ABS
- PROTO Micrometer Torque WrenchDeskripsi:Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.atribut:
- Handle Color: Silver
- Counterclockwise Accuracy (%): ± 6
- Rotation: Clockwise and Counterclockwise
- Handle Material: Alloy Steel
- Finish: Chrome
- Material: Alloy Steel
- Torque Limiting Mechanism: Click-Type
- Visual/Audible Indicators: Audible Click
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Elit Papers Fancy Paper Jasmine 190gsm (Invitation / Certificate Paper) (Kertas Undangan)atribut:
- Paper Gramation (g): 190
- Size (cm): 79x109
- Snap-on Fixed-Head Techwrench Torque Wrench 1/2inch (Kunci Torsi)atribut:
- Square Drive (inch): 1/2
- Operating Temperature: 40–110°F (5–42°C)
- Ratchet Service Kit: RKRS80A
- Gear Action: 4.5°
- Head Width (inch): 1-5/8
- Country of Origin: USA
- Gear Teeth: 80
- Head Depth (inch): 3/4
- Housing Color: Red
- Humidity: Up to 90% non-condensing
- Length (inch): 26-1/4
- Overall Length (mm): 666.75
- Range (ft-lbs): 25–250
- Range (inch-lbs): 300–3,000
- Storage Temperature: 0–122°F (-20–50°C)
- Torque Range (N m): 34 to 339
Daftar Harga saklar push button Terbaru October 2026
| Snap-on Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi) | Rp15.999.900 |
| Elit Papers Fancy Paper Akasia 190gsm (Kertas Undangan) | Rp799.900 |
| Rabbit Container Box Modular 6262 (Kontainer Modular) | Rp48.900 |
| PROTO Torque Wrench 1/2inch Ratcheting Head Micrometer | Rp8.499.900 |
| Schneider Electric Compact and Masterpact | Rp3.899.900 |
| Himel Saklar Push Button | Rp32.900 |
| Panasonic Push Button For Operation Exposed Type (Saklar Tombol/Saklar Tekan) | Rp549.900 |
| Strafco 1/2inch Dr. Micrometer Adjustable Torque Wrenches - Ratchet Head | Rp5.599.900 |
| Senator Torque Wrench 1/2 inch | Rp1.399.900 |
| Excel Stainless Steel Water Tank With Stand (Toren / Tangki Air) | Rp4.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lyP103251790-1.jpg)
/f5P104704545-1.jpg)
/fqP106842566-3.jpg)



/76P106383258-1.jpg)


/poP104729924-1.jpg)

/bbP103252407-1.jpg)
/mwP103251824-1.jpg)
/meP103251806-1.jpg)

/buP105217426-3.jpg)

/8yP101000322-6.jpg)
%20(Kertas%20Undangan)/b0P104704396-1.jpg)
/jxP103252717-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)