Beli safety relief valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- MI-T-M Safety Relief Valveatribut:
- UNSPSC: 31160000
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- Apollo Relief Valvesatribut:
- UNSPSC: 40141606
- Outlet Type: FNPT
- Victaulic Bermad Pressure Relief Valve ULFMatribut:
- Pressure (bar): 25
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- VENN Pressure Reducing Valve RP-10 Type (For Steam) (Main Body SCPH)atribut:
- Material (Main Unit): SCPH
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- BONT Pressure Safety Valveatribut:
- Size (inch): 1.5
- Connection Flange: ANSI 300, ANSI 150, JIS 10K
- Temperature Range (°C): Max : 300 | Min : -5
- Pressure (kg): 2.5 - 3
- Body: SCS 13
- Bonnet: SCS 13
- Cap: SCS 13
- Disc: SUS304
- Handle: SUS304
- Seat: SUS304
- Spring: SUS304
Daftar Harga safety relief valve Terbaru March 2026
| KEI Type Brass Safety Valve | Rp649.900 |
| KUNKLE VALVE Relief Valves | Rp8.799.900 |
| monotaro Safety Valve | Rp109.900 |
| MI-T-M Safety Relief Valve | Rp829.900 |
| CASH VALVE Relief Valves | Rp12.999.900 |
| AQUATROL Relief Valves | Rp1.099.900 |
| Apollo Relief Valves | Rp839.900 |
| Victaulic Bermad Pressure Relief Valve ULFM | Rp69.999.900 |
| CONTROL DEVICES Pneumatic Safety Valve | Rp959.900 |
| VENN Pressure Reducing Valve RP-10 Type (For Steam) (Main Body SCPH) | Rp49.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)








%20(Main%20Body%20SCPH)/cjP110046451-1.jpg)


/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)
/BONT%20Pressure%20Safety%20Valve/p4P109153904-1.jpg)